Shop Resideo Sale
Main product image of 5/16" OD ACR Copper 90° Long Turn Elbow
Magnifying glass
Hover image to zoom

5/16" OD ACR Copper 90° Long Turn Elbow

Brand:
Elkhart
SKU:
20250
Rating:
(45)
Q&A:
(5)
5/16" OD ACR Copper 90° Long Turn Elbow
Magnifying glass
Hover image to zoom
$6.13 each
BOX UP & SAVE 16%
$257.50 box of 50
$5.15 each
In Stock
In Stock
Get 80 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

5/16"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 5/16" OD ACR Copper 90° Long Turn Elbow
5/16" OD ACR Copper 90° Long Turn Elbow
SKU: 20250
(45)
5/16"
Copper
Sweat
HVAC
5/16"
Copper
Sweat
HVAC

You May Also Need

Product Reviews

4.67 out of 45 reviews
93% would recommend this product
4.67
out of 45 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
9%
3 star
0%
2 star
2%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Prompt Delivery of Unusual Item

I needed a long radius elbow for a special project I was working on. Even large pipe warehouses in the major city where I live did not have it in stock because it is an item that is rarely used. Pex Products had it, and a variety of others like it, and I was able to find it easily on their website. It was shipped promptly and arrived packaged very well. I would recommend the company.
VS

Most Liked Negative Review

Too snug to even dry fit

I don't know what it is but firings and copper pipe are made to poor tolerances such that finding pipe and fittings that fit well tether is tough. The copper is out of round making it impossible to dry fit and be able to remove. I would be afraid to solder it as I can;t see how any solder would get sucked into the fiting.
Showing 1-10 of 45 reviews

Probably why buy them in town here

They are a decent price but the 3 I received were dropped and no fun to try and straighten out.
Mike
Milwaukee Wi
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Copper fitting shipped fast and arrived on stated date.
Sam
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Long copper 90 elbows

The long 90 elbow gives better flow than a standard 90... highly recommend if you have room.
Bill
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper fittings

Great quality products and great service.
Bill
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jack

Jack
Test
Test
2 years ago
Was this review helpful to you?

I will most definitely be purchasing again got them next day

I love that yall always have these copper fittings that i order from you all in stock and that i receive them next day!
Deb
El Campo, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will be back!!!

As usual, excellent quality and on-time service and delivery. A great company with which to do business.
Indigo
Williamsburg VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, great price!

High quality product. Recommend it
Andrew D
Woodland Hills, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Inventory is always low.
Scott
Sellersville PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go too supplier !

hard to find parts not a problem, fast delivery. AAA+
GM
Princeton, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the maximum psi certification of these AC-R fittings according to the manufacturer?

Asked by heatcool 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The maximum PSI certification for this fitting is 700.

Was this review helpful to you?

Q: How much longer is this long turn elbow from the standard one?

Asked by papitorok 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The measurements for a standard 3/4" 90° Elbow (31288) are 1.79 x 1.79 x .97 The measurements of the 3/4" 90° Long Turn Elbow (31692) are 2.37 x 2.37 x .97

Was this review helpful to you?

Q: lead free or not?

Asked by optimist 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it is lead free.

Was this review helpful to you?

Q: Is the 1" copper 90deg Long Turn Elbow connection type FTG x FTG? Thank you

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Nope standard fitting that accepts 1" pipe, just longer radius turn.

Was this review helpful to you?

Q: Is this fitting 3/4" nominal or 3/4" OD?

Asked by Michael 13 years ago

Add your answer

* Required Field
-

3/4 refers to the inside dia. of this photo

Was this review helpful to you?
-

This fitting is 3/4" nominal. The actual OD of the tubing (and the ID of the belled end of the fitting) is 7/8".

Was this review helpful to you?
- KMorley

The fitting ends will accept ¾" copper pipe. See The Copper Tube Handbook at http://www.copper.org/publications/pub_list/pdf/copper_tube_handbook.pdf Page 21, Table 2A indicates that ¾" Copper Tubing has an OD of .875 inches. So, the inside diameter of the fitting ends is something a little larger than .875". I think the ID of the fitting body is nominally .75". Cheers!

Was this review helpful to you?
-

This is a 3/4" coupling fitting, it fits over 3/4" copper piping just like any other normal coupling fitting. Its ID is 7/8", the OD of 3/4" nominal tubing.

Was this review helpful to you?
-

If the specs section, under the "Overview" tab, says "Application: plumbing" it's nominal. If it's 3/4" OD it would be marked as ACR (Air Conditioning/Refrigeration)

Was this review helpful to you?
-

A 3/4 inch copper pipe fits into the fitting.

Was this review helpful to you?
-

The swaged ends will slip over 3/4" copper pipe for a sweat soldered connection. In other words, 3/4" copper pipe will fit snugly inside the ends of the elbow. Just remember to clean both ends of the joint with emery cloth first.

Was this review helpful to you?
-

¾ nominal

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy