Apply to be a TradeMaster!
Main product image of 1/2" OD ACR FTGxC 90° Long Turn Street Elbow
Magnifying glass
Hover image to zoom

1/2" OD ACR FTGxC 90° Long Turn Street Elbow

Brand:
Elkhart
SKU:
20270
Rating:
(29)
Q&A:
(1)
1/2" OD ACR FTGxC 90° Long Turn Street Elbow
Magnifying glass
Hover image to zoom
$10.95 each
BOX UP & SAVE 15%
$232.75 box of 25
$9.31 each
In Stock
In Stock
Get 454 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

1/2"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 1/2" OD ACR FTGxC 90° Long Turn Street Elbow
1/2" OD ACR FTGxC 90° Long Turn Street Elbow
SKU: 20270
(29)
1/2"
Copper
Sweat
HVAC

You May Also Need

Product Reviews

4.9 out of 29 reviews
100% would recommend this product
4.9
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Product is as stated

This was used in the install of a Goodman 3 ton heat pump system. The inside and outside units on these heat pumps have female fittings. If you use the street elbow which has one male end it eliminates one brazed connection in the line per fitting and saves a little space.
VS

Most Liked Negative Review

Won't

These are really nice but half of them I ordered don't fit. You have to sand the heck out of them to make them fit.
Showing 1-10 of 29 reviews

awesome

great product, great service
sg
tn
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Won't

These are really nice but half of them I ordered don't fit. You have to sand the heck out of them to make them fit.
Frank V.
NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Perfect fit for my heat pump. Also arrived on time.
Kevin
Tennessee
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Hard to find fitting at a good price.
Sam
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as ordered.

It worked great.
Ramon
Andover, KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality would buy again

Nice fittings quick delivery
Mellockport
Vicksburg MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good
Lp
Morehead KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Worked great. Needed for a tight spot
Upstate HVAC GUY
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved the day

When using a single compressor to drive a dual coil evaporator coil, you have to build a two-port manifold. This is the part along with a T fitting that is needed for the Daikin 7.5 - 10 ton air handlers.
RT
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Job Complete

All is Good
Maui-Al
Tustin, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a 3/4" OD fitting suitable for HVAC?

Asked by Roger 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3/4" size refers to the ID or inside diameter of the pipe the fitting would connect to. These fittings are listed for use in plumbing applications so they are listed by the ID sizing. Please look at this section of the site for fittings for HVAC applications: http://www.supplyhouse.com/Copper-Fittings-for-HVAC-12753000

Was this review helpful to you?
-

No, this is a nominal 3/4" fitting for use with 7/8" actual copper tube

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy