Apply to be a TradeMaster!
Main product image of 1/4" x 1/2" Copper x Male Adapter
Magnifying glass
Hover image to zoom
1/4" x 1/2" Copper x Male Adapter
Magnifying glass
Hover image to zoom
$8.17 each
BOX UP & SAVE 16%
$343.50 box of 50
$6.87 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/2"
Product Highlight: Connection Type
Threaded, Sweat Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Thread Type

Description

–
Copper Male Adapter

Specs

–
Size:

1/4" x 1/2"

Material:

Copper

Application:

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.62 out of 166 reviews
93% would recommend this product
4.62
out of 166 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
9%
3 star
4%
2 star
1%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

35 purchased, all looking good.

I used these to make a DHW heat exhanger going into an old propane tank used as hydronic water storage coupled to a froling boiler. I used a 5/8 reamer in a drill press to cut the shoulder out of the fittings to allow 1/2 tube to pass through & be soldered to together, this leaves me with 8" of pipe coming out of the tank to connect to a manifold and the remainder of the tube to go into the tank as a heat exchanger. These fittings are threaded into a blind tank flange & the pipe flange is welded into a hole in the tank.
VS

Most Liked Negative Review

It's been a challenge but the only part available

I bought these fittings to step down from a 1" brass tank tee assembly to 3/4" copper lines. I had to redo these connections over a dozen time to get them to stop leaking air during my pressure test. I did pipe dope, teflon tape, combinations of teflon tape and dope. I also tried various thicknesses of tape and varied the number of wraps. The only combination that would work was first coating the threads in a light application of dope. I wiped off the excess to ensure dope was only in threads. I did 5 wraps of thick tape with a lot of tension when wrapping. I did a final layer of dope on the tape. Finally, I tightened to moderate pressure. I don't know if these threads are not machined correctly, or they are not compatible with my tank tee, but getting these threads to stop leaking was a significant challenge. All that being said, this was the only part/supplier selling this part so beggars can't be choosers!
Showing 1-10 of 166 reviews

buy it!

It's a great copper male adapter.
A Perfect Plumber
Central Coast, CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

This is a good quality copper fitting
jcf
Goleta
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well woth the money

Much better quality than the big box stores.
Joe P.
Long Island, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All good...

As advertised 2 items came undamaged, Fast shipping. A bit pricey
NH Polymath
NH
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it should

It's a copper to MIP adaptor--works well, no leaks.
Mitch
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe store them better?

They were packaged OK as usual but the threads were in sorry shape from handling prior to shipping. I had to chase them with my Dremel to even make them go halfway home.
JCB
San Diego
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fittings are being used in a new heating system that uses in floor radiant and fan powered unit heaters, type L copper supplying the manifold with mixing valve and pump.
Dave
Greeneville, Tn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trash casting

Maybe I've just been unlucky, but this is the second Elkhart copper part I've got from Supply House where the casting has been absolute trash. The start of the thread was missing making it impossible to thread into anything.
John
Texas
2 years ago
Was this review helpful to you?

I would buy this again if I needed it.

I needed this copper adaptor for the air line I was installing in my garage. The fitting was perfect, and I was happy to find it at Supply House, as they seemed to be the only place who carried it. Unfortunately I only needed one of them, but they were sold only in packages of 5. I would have been willing to pay more for just one of them than the resulting cost from buying a package of 5. Now I have 4 of them that I will probably never need again. They will probably sit unused in my garage until I die.
Leroy
Citrus Heights, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 inch copper x 1/2 inch NPT copper adapter

The fittings were of high quality. The thickness of the fittings was good. The NPT threads were cut correctly, not too deep, with sufficient taper.
Jess
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

17 Questions
17 Questions
ASK A QUESTION

Q: What is the total length of the fitting?

Asked by Tom 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Tom, thanks for writing in. The total length of this fitting is 1.46".

Was this review helpful to you?

Q: Is this Lead Free?

Asked by Brendan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is lead free and may be used with potable water systems.

Was this review helpful to you?

Q: Is this fitting for potable water applications?

Asked by Dave 10 years ago

Add your answer

* Required Field
-

Yes Sent from Rich's iPad

Was this review helpful to you?
-

answer is yes

Was this review helpful to you?

Q: I am going to use this fitting in a radiant heat configuration, what kind of paste or locking compound do I need on the threaded end?

Asked by Richard 11 years ago

Add your answer

* Required Field
-

I have simply used teflon tape. Radiant heat is a very low pressure system so nothing special is required in my opinion.

Was this review helpful to you?

Q: will this screw into a 1-1/4 inch threaded pressure tank and fit a 1 inch copper pipe on the other end?

Asked by biomedted 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this would thread into a 1-1/4" female connection and the other end would solder onto 1" copper pipe.

Was this review helpful to you?
-

This will thread in a 11/4'' tank and a 1'' copper pipe will fit inside the other end and need to be soldered

Was this review helpful to you?

Q: Is this a pressure fitting?

Asked by brian 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this fitting can be used in pressurized systems.

Was this review helpful to you?
-

This is not a pressure fitting. It's a sweated copper fitting that adapts 1-1/2 inch copper pipe to 1-1/2 inch male iron pipe.   George

Was this review helpful to you?
-

Yes it is.

Was this review helpful to you?

Q: B&g 1/1/4 inch flange. Is this what is needed to make the thread connection to flange. http://www.pexsupply.com/Bell-Gossett-101003-1-1-4-Bell-Gossett-Iron-Body-Pump-Flange-pair-3808000-p

Asked by Todd-11 13 years ago

Add your answer

* Required Field
-

If the flange is not brass you would want to start with a brass nipple and then use an 1 1/4" x Female adapter. If the flange is brass then the answer is yes. Paul Neill Liquid Design

Was this review helpful to you?
-

yes, as long as you have a 1-1/2" copper female fitting on the other end. Note, this is a sweat fitting requiring soldering. If don't want to solder, you can buy a compression fitting that would work equally as well. 

Was this review helpful to you?

Q: what is the pipe thread size on this fitting? Thanks

Asked by HAB 13 years ago

Add your answer

* Required Field
-

The thread size is 1-1/2".

Was this review helpful to you?
-

This is 1/2" thread aka IPS. International pipe standard. Sent from my iPhone

Was this review helpful to you?
-

The thread on this part is a 1and1/2 inch(1.5") NPT (National Pipe Thread) thread

Was this review helpful to you?
-

1 1/2" IPS (iron pipe size) Charles Fichera KCR Enterprises, LLC ROC 235433 www.kcrcontractors.com

Was this review helpful to you?
- Kelly

It's pipe thread size

Was this review helpful to you?
-

1-1/2" NPT. Hope this helps. Look up " pipe thread standards" on Google.. Sent from my iPhone

Was this review helpful to you?

Q: Does this adapter go over an existing 1-1/4 copper line? if not what product would go over an existing 1-1/4 line and have a 1" male thread?

Asked by gabe the untrained plumber 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting (part WP4-20-16) fits over 1-1/4" nominal copper pipe (i.e. copper with a 1-3/8" outside diameter). Copper "fitting" or "street" adapters fit inside of copper pipe adapters and are the same size as copper pipe.

Was this review helpful to you?
-

Yes that's the right one. Adam J. Goldberg Sent from my iPhone

Was this review helpful to you?
-

Yes. The copper sweat size is indicated first followed by the threaded male side.

Was this review helpful to you?
-

Yes.... and you will need to solder to the larger pipe.

Was this review helpful to you?
-

Yes, the 1 1/4 will go over the 1 1/4 pipe and thread into 1" threaded.

Was this review helpful to you?
-

Yes it goes over 1-1/4 copper line Sent from my iPhone

Was this review helpful to you?
-

Yes, this adapter converts 1-1/4 copper pipe to 1 inch threaded end. In other words it is sweet 1-1/4  (go over pipe) one end and 1" NPT on the other.

Was this review helpful to you?
-

1 1/4" X 1" Cop x male = yes, the 1 1/4" cop end will fit on to 1 1/4" copper pipe. Sent from my U.S. Cellular BlackBerry® smartphone

Was this review helpful to you?
-

YES, it will go on/over a 1 1/4 " line

Was this review helpful to you?
-

I use 1/2 x 1/2 male adapter and the female end accepts 1/2 rigid tube. So your 1 1/4" female end of the male adapter will accept 1 1/4" rigid tube. Yes, it can be confusing. My 1/2" male adapter will accept 1/2" rigid copper tube. However, when measured the OD is actually 5/8 inch and the female end of the male adapter is also 5/8". So in your case YES, the 1 1/4 male adapter will accept 1 1/4 rigid tube Sent from my Motorola Smartphone on the Now Network from Sprint!

Was this review helpful to you?

Q: Can you verify that the 1/4" x 3/8" Copper X Male Adapter (Cello WP4-04-06) is NPT? Thanks!

Asked by Rich 14 years ago

Add your answer

* Required Field
-

It looks like it is in the picture. I would be surprised if the threads were any other than NPT. I think it would solder over the end of a 1/4" pipe and allow you to screw on a standard 3/8" female fitting. It is going to need some good pipe dope to keep it from leaking. Frank.

Was this review helpful to you?
-

Should be a 3/8 pipe thread. Yes

Was this review helpful to you?
-

All US plumbing fittings are NPT.

Was this review helpful to you?
-

yes all male adaptorr are npt

Was this review helpful to you?
-

yes it is npt

Was this review helpful to you?
-

if using adapters to go to brass or ips ball valves or standard black malleable fittings they will fit. if you tell me what your adapting to i can tell you if they will fit. GLENN MCLELLAN GMAC PLUMBING&HEATING LLC.

Was this review helpful to you?
-

Hello, I don't recall ordering this part, but the appearance looks like NPT threads.. I believe I ordered the 1/2 x 3/8 fitting. Hope this helps, Allen

Was this review helpful to you?
-

Yes it is NPT! To prevent leaks, solder copper end of adapter first (even if you have to use a copper stub and couple it later, or use a copper to copper union), wrap male threads with teflon tape three or four times, then coat with teflon paste before connecting threaded end. The idea is to avoid heating a threaded connection to insure against leaks! I use teflon tape with teflon paste on all my threaded connections (black pipe, shower arms, etc.)!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy