Apply to be a TradeMaster!
Main product image of 1/4" Copper 90° Elbow
Magnifying glass
Hover image to zoom

1/4" Copper 90° Elbow

Brand:
Elkhart
SKU:
31262
Rating:
(80)
Q&A:
(12)
1/4" Copper 90° Elbow
Magnifying glass
Hover image to zoom
$3.77 each
BOX UP & SAVE 16%
$63.20 box of 20
$3.16 each
In Stock
In Stock
Get 217 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
1/4"
1/8"1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3-1/2"4"6"8"
This item replaces: WP7-04

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Angle
90°
Product Highlight: Material
Copper

Description

–
Copper 90 Elbow

Specs

–
Angle:

90°

Size:

1/4"

Material:

Copper

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 80 reviews
97% would recommend this product
4.86
out of 80 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
1%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would purchase again

I plumb daily, and copper is a very great product for water piping. one major complaint with any of these fittings is that the 'tolerance' of the fit is extremely variable, one will fit loosely on the pipe and others you have to practically hammer it on, that is totally messed up, and truthfully I do not have the time to find out if it is the manufacturing/milling, or the packaging and handling that pieces get bent or nicked in the bags
VS

Most Liked Negative Review

Look before you install

I needed one 1 1/4 x 1 copper sweat 90 elbow between my wall mounted boiler and hydraulic separator and supplyhouse has them in stock. Excellent! But a few Elkhart 90 fittings have an internal flange on the inside of the bend which can significantly obstruct the flow and induce cavitation. I found one such flawed 90 and set it aside. But, after nearly completing my mechanical system for hydronic radiant heat I removed the section with the reducing 90 and found the hidden flaw. A flaw which could have caused a system failure which could be most difficult to troubleshoot. Now it will take me a week to fix and add to my cost but I also know Supplyhouse will be there to help[. This is a Elkhart problem and you can see there stamp on the flawed part. I have attached photos of the interior and exterior of two different flawed elbows.
Showing 1-10 of 80 reviews

I will buy from them every time

SupplyHouse carries what I need the majority of the time and at good prices.
Roger
Tucson Az
7 months ago
Was this review helpful to you?

Good fittings

With the larger fittings it is important that they have the right tolerances when manufacturered. These fit perfect and soldered up nice.
Ed
Boston
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product often

I use these on main water lines and water heater installations when I can't use propress
Plbr
Florida
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected...

2 items arrived undamaged, fast shipping... A bit pricey but I guess everything is now.
NH Polymath
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a copper 90°

Clean it. Flux it. Sweat it. It's a copper 90°. It might just be a pipe dream, but what more could a plumber want?
Mike
Cazenovia, NY
2 years ago
Was this review helpful to you?

excellent quality, USA made

EPC has always been my favorite copper fitting brand. Copper pipe fits normally into the socket ends and they aren't overly tight like is often the case with Mueller Streamline fittings. Imo, only Nibco copper fittings can come close to EPC for quality but not quite.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper fittings

Fittings all good but more importantly great service in getting orders shipped
WFO
Catskill NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes just what I needed

Good service
Nap
OxonHiil MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Value priced too!
Joe P.
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

used for main water line
handyman
Tewksbury Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: Are this copper fittings id or od

Asked by Service tech 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

All non HVAC fittings are ID

Was this review helpful to you?

Q: Are Elkhart copper fittings domestic or imported? Please specify. Thank you.

Asked by Wood 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Elkhart is domestic.

Was this review helpful to you?

Q: Do you have 90 deg elbows that fit 1/4" OD refigeration soft copper tubing?

Asked by Greg 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://www.supplyhouse.com/Copper-90-Elbows-150000

Was this review helpful to you?

Q: is it a Lead Free

Asked by ivo 12 years ago

Add your answer

* Required Field
-

There is NO lead in copper, all copper fittings are lead free.

Was this review helpful to you?
-

yes

Was this review helpful to you?

Q: Are these larger copper fittings approved for potable water, or only DWV?

Asked by Jim 12 years ago

Add your answer

* Required Field
-

These are regular potable water fittings Sent from my iPad

Was this review helpful to you?
-

The fitting in the picture is for potable water service. DWV fittings (are hard to find) have a yellow strip on them, are more rounded for flow and have much shallower hubs for sweating to copper pipe.

Was this review helpful to you?

Q: What is the actual size or OD of 1-1/4 C X C 90 degree and 45 degree elbow ?

Asked by Franz 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outside diameter of this 1-1/4" copper elbow (or any 1-1/4" copper fitting) should be just about 1.47".

Was this review helpful to you?
- Jeffro

The OD of copper fittings such as this is typically not specified or important. One and a quarter inch copper pipe has an O.D. of 1.375, thus the INNER diameter of the SOCKETs on this elbow would be 1.375" to allow the pipe to be inserted, and the OD of those would be twice the thickness of the material larger than that. I think a reasonable GUESSTIMATE would be that the 'hubs' on the ends of the elbow would have an O.D. of about 1-1/2" based on material thickness of 1/16"

Was this review helpful to you?

Q: what is the i.d. of the 2" cxc 90deg. elbow?

Asked by Dominick 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The ends of the fitting are large enough to fit a 2" copper pipe into. The manufacturer states this diameter is around 2-1/8 inches.

Was this review helpful to you?

Q: Are these fittings made in the U.S., or Canada?

Asked by Lee 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are made in Canada.

Was this review helpful to you?
-

If the brand is Cello, then it is made in Canada.

Was this review helpful to you?
-

Canada if the brand is “Cello”.

Was this review helpful to you?
-

Cello is the Canadian branch of Argco, which is an American (all union) company. William M. Fields Sr.

Was this review helpful to you?

Q: what is the id of the "1" CxC 90° Elbow" we need to buy 200 of these?

Asked by adrian 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The ID of part WP7-16, the 1" CxC 90° Elbow, measures slightly more than 1-1/8", so that it can fit over 1" nominal copper pipe for plumbing and heating.

Was this review helpful to you?

Q: What is the id of this fitting? I have 1/4" refigeration soft copper tubing.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The WP7-04 elbow is designed to fit around copper tubing with an inside diameter of 1/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy