Shop Klein Tools Limited Time Promotion
Main product image of 1/2" x 3/8" Copper Coupling
Magnifying glass
Hover image to zoom
1/2" x 3/8" Copper Coupling
Magnifying glass
Hover image to zoom
$1.86 each
BOX UP & SAVE 15%
$39.50 box of 25
$1.58 each
In Stock
In Stock
Get 397 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
Copper Coupling

Specs

–
Size:

1/2" x 3/8"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.96 out of 97 reviews
100% would recommend this product
4.96
out of 97 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 97 reviews

Yes I would buy this product again

Thank you it works perfectly. I needed a 1 5/8 to 5/8 reducing Diameter so I order a 1 1/2 to 1/2 reducer. It fit perfectly, leaving enough room to apply epoxy glue
University technician
Los Angeles California
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I couldn't find these at any of my local supply houses!

I used this to run a copper water line for refrigerator ice maker and none of my local supply houses had these but supplyhouse did! Love this company, great prices fast shipping they save me money on every project and prices are so good I buy materials I might need just so I don't have to drive around and it's usually still cheaper with additional parts than it would be just for the ones I need at local box stores.
Mike
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

Quality item. Solid.
TRN
Western MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this again

Consistent good delivery. Quality parts
Jack
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Yes
Jorge Romero
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I would buy this product from supply house, which I would like to buy all my plumbing needs form
Till
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House out does local and online stores

I had trouble finding this fitting at local hardware stores and other online stores, including Amazon. Prices are competitive or better. Processing and shipping is fast and includes email notification. I know I have a good price and I know where my order is and when it will get here. Hard to think how this could be better.
John
South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not only would I buy this again I did

Works great well made all my purchases from supply house have been good
Dan
Herkimer NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In my contacts now

I search the local supply houses (and big box stores) for a critical part for my installation In a couple days it was on my doorstep The only thing I had to do was install it ;-) Thanks Supply House, From Joe to Joe
Joe the homeowner (retired contractor)
Sarasota, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product was exactly as I ordered. Fit perfect and arrived quickly
Caiwakeboarder
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: What is the overall length of the 3" x 2" copper coupling? Thanks.

Asked by rick 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The fitting is 3.81" long.

Was this review helpful to you?

Q: Is the ID of this coupling 1-5/8" x 7/8"? I am looking for a CxC my pipe size is 1-1/2" id and 1-5/8" od.

Asked by Adam 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the ID of the fitting will be 1 5/8" x 7/8".

Was this review helpful to you?

Q: I am trying to reduce from 4" to 1". Since I don't see a 4" to 1" reducer I was going to use the 4/2 and 2/1 reducers together. Will the 2" ends butt together or will one slide inside the other?

Asked by Echo 146 12 years ago

Add your answer

* Required Field
-

They should but together. Sent from my iPad

Was this review helpful to you?
-

No, Same size,Use a short piece of 2" pipe to connect the reducers

Was this review helpful to you?

Q: Is this 1/8" sweat fitting 1/4" tubing compatible?

Asked by control guru 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the 1/4" side is

Was this review helpful to you?

Q: Will 3" x 2" copper sweat reducer work with 3" M or L Tubing. Please include the ID size of 3" side and the 2" side.

Asked by rocki 12 years ago

Add your answer

* Required Field
-

Copper tubing OD is the same for all types…..3in copper "L" and "M" are both 3.125 OD and 2" inch copper is always 2.125 in OD so any sweat fitting reducer that is 3 to 2 will work. The only diameter changes will be on the inside of the copper tube because of the different wall thickness between "M" "L" and "K" type tube. Sweat fittings for OD use will all be the same ID so they can fit any type tube. I would assume they would be the same ID as the OD of the tube. 3.125 and 2.125 respectively or within a ten thousanth or so.

Was this review helpful to you?

Q: What is the I.d. of the 4" side and the 2" side

Asked by jeremiah 13 years ago

Add your answer

* Required Field
-

I've never ordered a 4x2 cxc however, I refer you to the "copper handbook" where it states that the female end of a 4 must be between 4.128 and 4.133 and of the 2 inch, 2.128 and 2.133. I've attached pg 36 for your reference. Joe Greene

Was this review helpful to you?
- RockHillJR

4 1/8" and 2 1/8"

Was this review helpful to you?

Q: Can this be connected with a sauder iron?

Asked by j 13 years ago

Add your answer

* Required Field
-

Not with a solder iron....a bottle torch will work. paul

Was this review helpful to you?
-

No, it cannot be attached with a soldering iron. A soldering iron will not generate anywhere near enough heat. It requires, at a minimum, a propane or MAPP-gas torch. If you had any quantity of these to do, it would be better to have an acetylene torch like plumber's use. After getting the surfaces totally clean (using emery cloth, fine sandpaper, etc.), apply a very light coating of soldering paste. I have never had much luck with water-based soldering pastes and so I prefer the rosin-based stuff. Assemble the joint and heat it thoroughly, all around the outside. Occasionally touch solder to it so you can determine when it gets hot enough to melt solder. Once it's hot enough and the solder will melt and flow like water, apply solder all around the joint and then move the solder away.. Apply additional heat and you will see the solder "sweat" up into the fitting, filling the joint. At this point, remove the heat and leave it alone. The solder will solidify within a minute and then you can use a wet rag to cool the fitting and joint down. The fitting will still be 700 degrees or so, so be careful to avoid getting steam burns from the wet rag. It takes a little practice to get good at it, but it's not hard to learn. The keys are really: (1) everything must be totally clean and shiny, (2) the soldering paste must be rosin-based (3) use sufficient heat. Ken Morley

Was this review helpful to you?
-

No, you need more heat than a soldering iron will produce.

Was this review helpful to you?
-

NO , must use torch.

Was this review helpful to you?
-

No, not with a soldering IRON. The technique is the one used by plumbers: clean the coupling and the piping surfaces to be joined (with fine grit sandpaper, for example), assemble the join, and use a propane torch and a non-lead, acid solder (coil or thin bar) at each end of the coupling to form a complete seal there. Books or internet sites on plumbing give step by step instructions. Good luck.

Was this review helpful to you?

Q: Use: shower drain connection will this fitting work with an existing copper shower drain pipe (o.d. 2.125"). I need to connect the copper drain pipe to the plastic shower drain pipe (o.d=3.0, i.d=2.38). Would like to slip plastic drain (I.D. OF 2.38") over the 2" copper drain (copper o.d. 2.125").

Asked by hs 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This would not be the fitting to use. It connects to copper via soldering on each side.

Was this review helpful to you?
-

That won't work, though a good idea in theory. The proper transition fitting would be a Fernco 3001-22 which is meant to join 2" copper to 2" PVC. Adam J. Goldberg Sent from my iPhone

Was this review helpful to you?
-

NO. USE 2" FEMALE COPPER THREADED ADAPTOR THEN 2'' PVC MALE THREADED ADAPTOR IF SPACE ALLOWS, IF NOT USE A RUBBER COUPLING.

Was this review helpful to you?

Q: Will this fit over 1/4 inch OD tubing on one end and 1/2 inch OD tubing on the other? I'm trying to join 1/4" copper piping to 1/2 inch piping...

Asked by JP 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The WP0-08-04 adapter will fit over copper pipe with an OD of 5/8" on one side and 3/8" on the other side. Unless they are designated as HVAC fittings, all the copper sweat fittings we sell are sized by the nominal size of the pipe with which they are compatible. The nominal size will always be 1/8" smaller than the outside diameter.

Was this review helpful to you?

Q: Will this fit over a "3 inch" pipe that has a 3 and 1/8 inch outside diameter? Or, what is the inside diameter of the 3" end?

Asked by William 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 3" end of this fitting is designed to fit over copper pipe with a 3-1/8" outside diameter. The fitting itself has an inside diameter slightly larger than 3/1/8" (between 3.128" and 3.133" to be more precise).

Was this review helpful to you?
-

a coupling would be 3-1/8” x 1-1/8” shown below. Pipe measurements refer to the inside diameter of the pipe. Copper pipe is typically 1/8” thick.

Was this review helpful to you?
-

[PexSupply.com] NO 3.125"

Was this review helpful to you?
- BACKWOODSMACK

It's hard to say. If the fitting shown is a reducing coupling or a reducing bushing. A coupling is made to go over the pipe and therefore the opening or ID would be 3 1/8. A bushing is made to go into another fitting, such as a Tee or a valve so then the OD of the bushing would be 3 1/8. Hope this helps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy