Apply to be a TradeMaster!
Main product image of 1-1/4" Copper DWV 90° Elbow
Magnifying glass
Hover image to zoom

1-1/4" Copper DWV 90° Elbow

Brand:
Elkhart
SKU:
46410
Rating:
(1)
Q&A:
(0)
1-1/4" Copper DWV 90° Elbow
Magnifying glass
Hover image to zoom
$15.84 each
BOX UP & SAVE 16%
$133.20 box of 10
$13.32 each
In Stock
In Stock
Get 39 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
DWV 90 Elbow

Specs

–
Size:

1-1/4"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit for a hard to find item!

Based on depth of basement firred wall ... converting to ABS was NOT an option. I had to stay with copper for this vanity drain pipe section and SupplyHouse DELIVERED with a quality product at a good price and ON TIME FREE shipping. THANK YOU!
Dean the pseudo plumber
Chardon, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy