Apply to be a TradeMaster!
Main product image of 1-1/4" Copper DWV 90° Street Elbow
Magnifying glass
Hover image to zoom

1-1/4" Copper DWV 90° Street Elbow

Brand:
Elkhart
SKU:
46450
Rating:
(3)
Q&A:
(0)
1-1/4" Copper DWV 90° Street Elbow
Magnifying glass
Hover image to zoom
$21.96 each
BOX UP & SAVE 15%
$186.60 box of 10
$18.66 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
DWV 90 Street Elbow

Specs

–
Size:

1-1/4"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
50% would recommend this product
3.33
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supply House .com always delivers!

Ordered a hard to find fitting quickly and effortlessly.My go to place for all things Plumbing and HVAC.
Andy
Broomall, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good when properly manufactured and inspected at factory

Quality control is not in process at Elkhart. Many of the street elbows are misformed and have to be ground to fit into each other. This causes much extra work on my end. I have had 3-4 orders with this issue caused by Elkhart, but the Supply House people did not understand how to help me as they did not know how the product worked (street elbows should be able to fit into each other male to female) and could not see the defect. The inventory is apparently still contaminated with defective product as the last order I received had 7 misshapen pieces out of the 40 I ordered.
Ed at Red Quail
Amherst.NH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit is too tight

I've used the Cello 1 1/2' and 2" DWV copper fittings and in nearly every case the fit to Type L copper is too tight. Don't have the problem with Nibco or Elkhart fittings. Have used Cello with pipe from different manufacturers with the same result.
FM
Chicago, Il
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy