Apply to be a TradeMaster!
Main product image of 2" x 2" x 1-1/2" Wrot Copper DWV Sanitary Tee
Magnifying glass
Hover image to zoom

2" x 2" x 1-1/2" Wrot Copper DWV Sanitary Tee

Brand:
Elkhart
SKU:
46572
Rating:
(1)
Q&A:
(1)
2" x 2" x 1-1/2" Wrot Copper DWV Sanitary Tee
Magnifying glass
Hover image to zoom
$46.13 each
BOX UP & SAVE 16%
$193.70 box of 5
$38.74 each
In Stock
In Stock
Get 13 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2" x 1-1/2"
Product Highlight: Material
Cast Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
2" x 2" x 1-1/2" Wrot Copper DWV Sanitary Tee

Specs

–
Size:

2" x 2" x 1-1/2"

Material:

Cast Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

I am doing renovations on a rental property and could not find this fitting locally. Not many houses in this area were built with copper DWV. The price on this fitting was very reasonable and delivery was fast. I will do business here again.
Mr. Fix-it-man
Western Oklahoma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I would like to know the height of the fiting

Asked by Randal 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The fitting is 5 3/8" long and 5" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy