Apply to be a TradeMaster!
Main product image of 1" CxM Union (Lead Free)
Magnifying glass
Hover image to zoom

1" CxM Union (Lead Free)

Brand:
Elkhart
SKU:
56712
Rating:
(3)
Q&A:
(0)
1" CxM Union (Lead Free)
Magnifying glass
Hover image to zoom
$145.18 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Brass
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
1" Cast Brass Male Union (Lead Free)

Specs

–
Size:

1"

Material:

Cast Brass

Lead Free:

Yes

Thread Type:

Male

Connection Type:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast service

Very pleased with the speed of receiving the item, and the quality is good.
WB
Central PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OK

Needed to tape the nut threads to get it to stop weeping (domestic H2O), otherwise worked fine.
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

good product

good product,well made
mike
greenville,me.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy