Shop Resideo Sale
Main product image of 1" Cast Brass 90° Elbow w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Cast Brass 90° Elbow w/ Drain (Lead Free)

Brand:
Elkhart
SKU:
59240
Rating:
(11)
Q&A:
(0)
1" Cast Brass 90° Elbow w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$44.65 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: WP7D-16, 51122-ELKHART

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Angle
90°
Product Highlight: Material
Cast Brass

Description

–
Cast Brass 90° Elbow w/ Drain

Specs

–
Angle:

90°

Size:

1"

Material:

Cast Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.64 out of 11 reviews
91% would recommend this product
4.64
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Exactly as described and decent shipping

I was unable to find a 1" brass 90 degree elbow with a bleeder drain at any of my local hardware stores. These used to be commonly stocked but that appears to not be the case anymore. I found these on this site and ordered a few of them. Product was exactly what I expected and the shipping was good.
VS

Most Liked Negative Review

doesn't match photo

Really wanted this unit for connecting my baseboard radiators because it has a space to capture trapped air. But after 2 orders and 1 replacement none of them look like photo. real piece has a bleeder directly on a brass elbow. air just shoots past in the water stream since it has no space to rise. they need to fix the photo.
Showing 1-10 of 11 reviews

yes

vent air out of 2nd floor heat line. Install with bleeder cap UP as air rises.
KO
Northern Maine
2 years ago
Was this review helpful to you?

Excellent

Good product and manufacturing
Derek
Tundra
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cost and availability were the factors

This was not available locally in any box store or supplier. To order from a supplier was a similar wait time (1 to 2 days) but higher cost and I would have to drive 20 minutes to pick them up.
dougpart
Quakertown PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy the vent 90* s again

I added a third zone to my hydronic heating system and used the vent 90*s at three high points and sections of the piping that could be air bound.
Pete the Pipefitter
Yardley , PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find product...order filled

1" air bleeder 90
ringo84
brainerd mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sprinkler elbow

Really good prices and very fast shipping thanks for everything.
nydak
mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described and decent shipping

I was unable to find a 1" brass 90 degree elbow with a bleeder drain at any of my local hardware stores. These used to be commonly stocked but that appears to not be the case anymore. I found these on this site and ordered a few of them. Product was exactly what I expected and the shipping was good.
Darrell
Aurora, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast shipping 3 days great price all your plumbing needs
Tnt
Ogallala nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elbow W/Drain Review

Great product. nice fit and easy solder. Just make sure to remove the drain caps prior to soldering as they have a small rubber gasket in the cap that can be damaged by the heat of soldering.
heat N go Dan
West Bend < WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

doesn't match photo

Really wanted this unit for connecting my baseboard radiators because it has a space to capture trapped air. But after 2 orders and 1 replacement none of them look like photo. real piece has a bleeder directly on a brass elbow. air just shoots past in the water stream since it has no space to rise. they need to fix the photo.
jammer
va
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy