Apply to be a TradeMaster!
Main product image of 3/4" PolyAlloy PEX Crimp Test Plug
Magnifying glass
Hover image to zoom

3/4" PolyAlloy PEX Crimp Test Plug

Brand:
Everflow
SKU:
PPPL0034
Rating:
(0)
Q&A:
(0)
3/4" PolyAlloy PEX Crimp Test Plug
Magnifying glass
Hover image to zoom
PPPL0034 has been discontinued
Discontinued April 26, 2025
This product has been discontinued.

MANUALS (1)

Brochure

This item replaces: 4040750, 2239612989800, 802604

Direct Replacement:
3/4" Poly PEX Crimp Test Plug
Brand:
Bluefin
SKU:PXLP075
(1)
Order by 6PM, receive 2030 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

3/4"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Material:

PolyAlloy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
3/4"
200°F
200
CSA B137.5
ASTM F2159
NSF 372
NSF 14
ASTM F877
NSF 61
PEX
3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
3/4"
200°F
200
ASTM F1807
PEX

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.