Apply to be a TradeMaster!
Main product image of SM480V, 4-Port Digital Refrigerant Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom

SM480V, 4-Port Digital Refrigerant Manifold w/ Micron Gauge

Brand:
Fieldpiece
SKU:
SM480V
Rating:
(7)
Q&A:
(0)
SM480V, 4-Port Digital Refrigerant Manifold w/ Micron Gauge
Magnifying glass
Hover image to zoom
SM480V has been discontinued
Discontinued August 16, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
SM482V, 4-Port SMAN Digital Refrigerant Manifold w/ Micron Gauge
SKU:SM482V
(4)
Order by today, receive 169 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

What's Included:
  • 4-port Digital Manifold - SM480V
  • 2 Type-K Pipe Clamp Thermocouples - TC24
  • 1 Type-K Bead Thermocouple w/ Clip
  • Padded Carrying Case - ANC11
Overview:

Knowledge, power and experience are packed into the newly designed SMAN Refrigerant Manifold. Years of feedback from A/C and refrigeration specialists is combined with Fieldpiece's laser focus on continuous improvement to ring you the the toughest, most advanced digital refrigerant manifold on the market. From the extremely rugged overmold casing, reinforced hook, and hermetically sealed sight glass, to the wireless capabilities, data logging and tightness test, the SM480V is built so you can do your job easier, faster and better. Moreover, you can streamline and simplify your call even further with the Job Link System App. See your measurements up to 250' away on your mobile device. Document your work and provide professional reports, including refrigerant weight usable, by simply connected to the Job Link System app. Helps to reduce call-backs and increase profits.

Features
  • Rugged Construction: The new SMAN is simply strong. The heavy duty casing, reinforced hook, water resistant, impact resistant screen, strategically placed thermocouple ports, and hermetically sealed sight glass, all ensure the SMAN is ready to withstand the rigors of field use.
  • Packed with Knowledge: The SM480V is designed to work the way you do with advanced features to streamline your job and provide your customers with the answers they need.
  • Data Logging:
    • Stores up to 9 jobs internally
    • Easy download via USB port
    • Displays percentage of free storage space before logging begins
    • Logs up to 7 days (168 continuous hours)
  • Tightness Test:
    • Check for leaks after repairs or installations
    • View pressure differential over time
    • Timer tracks duration of test
    • Temperature compensated with SL temp to avoid false positives
  • Customizable:
    • Adjust auto power off duration
    • Adjust back light duration
    • Set high and low vacuum alarms
    • Select each unit of measurement individually

Specs

Type:

Digital Manifold

Application:

HVAC

Operating Environment:

32°F to 122°F at <75% RH

Ports:

4

Battery Type:

(6) Size AA Alkaline

Battery Life:

350 hours (without vacuum, backlight and wireless)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

You May Also Need

60" Black Refrigeration Hose, 3/8 Vacuum
SKU: 1839154
Hilmor Tools

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Tool & Great Service

You guys exceed all expectations... always as promised and best price...
NR
Warwick RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sman4

great product. an absolute necessity in hvac
hvacman
tampa fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

This is exactly the product i was looking for. It arrived in record breaking time, and performed great.
Happy Technician
Houston Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great
P
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best gauge I ever had..

I been doing have work since 1998. Theses gauge are amazing. Love the smart features on them
Greg bean
Springfield il
6 years ago
Was this review helpful to you?

Freon guages

👍🏻
Scorp
Fort Collins Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Had the old ones that did not have a micron on board.
dennis
gladwin mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?