Shop Limited Time Deals
Main product image of Flamco Flexconsole - 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom

Flamco Flexconsole - 1/2" x 1/2" NPT - Steel (Red)

Brand:
Flamco
SKU:
F97975
Rating:
(14)
Q&A:
(1)
Flamco Flexconsole - 1/2" x 1/2" NPT - Steel (Red)
Magnifying glass
Hover image to zoom
F97975 has been discontinued
Discontinued March 19, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
Flexconsole - 1/2" x 1/2" NPT - Steel (Red)
Brand:
Flamco
SKU:97975
(14)
Order by 6PM, receive 51 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2" x 1/2"
Product Highlight: Color
Red
Product Highlight: Material
Steel
Product Highlight: Warranty
5 Year Warranty

Description

Note: Application: ONLY suitable for hydronic systems.

The Flexconsole provides secure wall mounting for expansion tank installations. Using the Flexconsole, the expansion tank attaches to the connection part "B" for a secure vertical mounting position.

The system pipe is connected to the Flexconsole at the connection part "A". The Flexconsole completes the expansion tank installation for your hydronic heating or domestic hot water system.

Technical Specification
  • Suitable for water, max. 50% glycol
  • Temperature range from 14 to 248F
  • Maximum working pressure 145 PSI
  • Minimum working pressure 2.9 PSI
  • In accordance with ANSI/ASME B1.20.1
  • Saves time and money
  • Professional finish to expansion tank installations
  • Five year warranty
  • Application: ONLY suitable for hydronic systems.

Specs

Size:

1/2" x 1/2"

Color:

Red

Material:

Steel

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79215
Viega

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

yes

Worked well to hold the expansion tank up. I usually hang from bottom of air separator but I used a hydroponic separator this time and will be in the future. I will be purchasing in the future. Only thing I would like is that there was a pipe tapping on the top side of the unit for a connection, that would make it a little more universal.
VS

Most Liked Negative Review

Great product, poor QC

I've purchased and installed quite a few of these. They're awesome for the intended purpose, but about 30% of them I get have bad threads in the 1/2" FPT connections. Some are egg-shaped, some have really shallow threads, and some have really tight threads. Getting them to seal is a crapshoot. The most recent one, both ports were visually egg shaped and of course both leaked- one with a sch80 iron nipple and the other with a copper male adapter. I took it apart and made up the joints again, 3 times each, and still no luck sealing so I threw it in the scrap pile. I will keep buying them, but just make sure you've got unions in your lines to fix the leaks.
Showing 1-10 of 14 reviews

Excellent option for wall hunf expansion tanks.

This unit gives you the option to hang the expansion tank in a convenient location without cluttering up the pipe work, which is cluttered up enough.
Bondedheat
SMithtown, NY 11787
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great way to support ex-tank
Radman
Seattle WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, poor QC

I've purchased and installed quite a few of these. They're awesome for the intended purpose, but about 30% of them I get have bad threads in the 1/2" FPT connections. Some are egg-shaped, some have really shallow threads, and some have really tight threads. Getting them to seal is a crapshoot. The most recent one, both ports were visually egg shaped and of course both leaked- one with a sch80 iron nipple and the other with a copper male adapter. I took it apart and made up the joints again, 3 times each, and still no luck sealing so I threw it in the scrap pile. I will keep buying them, but just make sure you've got unions in your lines to fix the leaks.
GroundUp
Foley, MN
4 years ago
Was this review helpful to you?

Answer to your problem

Perfect support for tank and looks good.
Promax
Yonkers N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Bracket

Very sturdy to support a water logged tank. Only change I would make is to just leave another port for 1/2" on top instead of the manual bleeder. You could then install an auto "can vent" especially at remote installations.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

yes

Worked well to hold the expansion tank up. I usually hang from bottom of air separator but I used a hydroponic separator this time and will be in the future. I will be purchasing in the future. Only thing I would like is that there was a pipe tapping on the top side of the unit for a connection, that would make it a little more universal.
Root
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We use these allot when tank will be in the way and you have wall space. Use them when we use a board.
Steven
Essex Ct.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Saves time , looks professional and Best of all it supports the expansion tank without additional braces required.
ACG Mechanical
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Installation Approach

This is the item you need if your mounting the expansion tank in a 12 to 6 o'clock installation on your furnace or hot water heater. There are tow types one for potable water and one for domestic water sources.
Phil
Long Island, New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Great solution for hanging extrol tank. They thought of everything, even comes with bleeder.
Chuck
Far Hills, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this hold a 60 pounder?

Asked by Hassan 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Hassan! The Flexconsole is rated to hold up to 650 pounds.

Was this review helpful to you?