| Product Type: | Standard Toilet Gasket |
|---|---|
| Used With: | 4" Waste Lines 3" Waste Lines |
| Application: | Plumbing |
| Includes: | Flange Bolt |
The 7512 comes with bolts, washers and nuts. It does not include bolt caps. Fluidmaster does not supply the extra tall caps. The bolts may have to be cut if using the standard size cap.