Apply to be a TradeMaster!
Main product image of B1F09 9" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

B1F09 9" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
B1F09
Rating:
(8)
Q&A:
(0)
B1F09 9" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$2.79 each
In Stock
In Stock
Get 791 Tue, Oct 20
Order by today, receive Tuesday
Connection Type: 
Compression x FIP
Length (Inches): 
9"
16"
Finish: 
Stainless Steel
Size: 
3/8" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Outlet Size
1/2"

Description

–
Fluidmaster B1F09 Faucet Supply Line Features:
  • Flexible braided stainless steel outer shield
  • EPDM rubber hose
  • Brass insert ferrule
  • Chrome plated brass fittings
  • Tested to 230 degree F & 600 PSI working water pressure
  • Code approved
  • Bulk
  • 3/8" Comp. x 1/2" IP x 9" L

Specs

–
Warranty:

5 Year

Outlet Size:

1/2"

Inlet Size:

3/8"

Finish:

Stainless Steel

Temperature Range (F):

40°F to 140°F

Inlet Type:

Compression

Max Pressure (PSI):

125

Connection Type:

Compression x FIP

Outlet Type:

FIP

Length (Inches):

9"

Type:

Braided

Application:

Faucet

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Outlet Size
Inlet Size
Finish
Inlet Type
Connection Type
1/2"
3/8"
Stainless Steel
Compression
Compression x FIP

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

good product

Hard to find lenght in box stores Great that SupplyHouse carries this item
Burn clean
upstate NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I haven't installed the lines yet but I'm sure they will work fine. The porcelain steel sink in my bathroom rusted out. I knew the sink was getting bad so I bought a new sink two or three years ago, I need to make a new counter. That's the problem cause the old sink was oval, the new sink is round. My house was built in the 50's it has a very, very small bathroom. I'm having trouble finding a small piece of laminate to make a new counter.
cowyob
Arlington, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will refer to buy this product to friends

Very good
Azizul
Houston TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

I was having trouble finding a hose connector in the size I needed. Supply House had it. Shipping was very fast.
Repair junkie
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The service was very good
Davis
New city NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would buy this product again

Replaced too long supply lines that affected waterflow to waterfall faucets.
Selflearned plumber.
San antonio, Tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This product was difficult to find. You had it at a great price! It fit perfectly. I received it 48 hours after ordering. Great customer service!!
Kerry M
Millis ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine. Just the right length.

The hard-to-find 9" length was just the right length for connecting existing shut-off valve to the faucet valve bodies of the new 8" wide-set faucet set on an existing pedestal sink. It made the installation look good - no extra loop or excess line showing.
Dave
Old house.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy