Apply to be a TradeMaster!
Main product image of PRO1F09 9" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F09 9" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F09
Rating:
(2)
Q&A:
(0)
PRO1F09 9" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.39 each
In Stock
In Stock
Get 59 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Length (Inches): 
9"
48"
Connection Type: 
Compression x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Outlet Size
3/8"

Description

–
Pro Braided stainless steel wire and polymer core provide superior bursting strength and high durability.

Features:
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 9" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Finish:

Stainless Steel

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

FIP

Connection Type:

Compression x FIP

Length (Inches):

9"

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Outlet Size
Outlet Type
Inlet Size
Inlet Type
Stainless Steel
3/8"
Compression
1/2"
FIP

You May Also Need

PRO1F12 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F12
Fluidmaster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Outstanding Service

Exactly what I needed and ordered. Prompt delivery. I look forward to doing future business with Supply House.
David Maier
northern Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

replace sink line in bathrooms
Bill
Saginaw mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy