Apply to be a TradeMaster!
Main product image of 6" Pro-Series Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

6" Pro-Series Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T06
Rating:
(6)
Q&A:
(0)
6" Pro-Series Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$4.40 each
BOX UP & SAVE 13%
$95.25 box of 25
$3.81 each
In Stock
In Stock
Get 171 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/8" x 7/8"
3/8" x 7/8"1/2" x 7/8"
Length (Inches): 
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
6" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Connection Type:

Compression x Ballcock

Length (Inches):

6"

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
Application
Size
CURRENT ITEM
Product Image of 6" Pro-Series Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
6" Pro-Series Braided Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T06
(6)
Compression x Ballcock
6"
Braided
Flexible
Toilet
3/8" x 7/8"
Compression x Ballcock
6"
Braided
Flexible
Toilet
3/8" x 7/8"

You May Also Need

9" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T09
Fluidmaster

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great product

Use on toilets worked very well
Roonie
Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase again for future replacements

To replace the aging hoses on toilets. These are a much better fit. The ones at the hardware store are way too long. These don't have a kinking issue & will last alot longer without the added stress of a bend.
H
L
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping/ Great Customer Service!

Needed a short toilet connector to complete a plumbing project. The shorter size was in stock and received within 3 days. Customer service took care of all my questions!
Franklin
Deep Creek Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Product

Looks great - bought as spares for my existing hoses. So - have not used yet - but I trust the brand.
Kevin
Richmond, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would without any doubt by another one....

This was one of the few place's that had a 6" inlet water feed line for a toilet. An at a good price. An come quickly too... Ever better. An the best part had the O ring seals an fit a sealed to first time too...
drhimes
Bechtelsvile Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Plumbline

After a guest bath refurb and setting the toilet, the longer supply line that was on there (not so old) with a loop in it to fit started to drip at one of the fittings. So, I purchased a new 6" supply line (which you cannot purchase in your local store) and it fit close to perfect and made the final install look professional.
Steve
Cape Coral, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy