The Day Savers – A National Tradesmen Day Contest
Main product image of PRO1F48 48" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

PRO1F48 48" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

SKU:
PRO1F48
Rating:
(1)
Q&A:
(0)
PRO1F48 48" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$7.02 each
In Stock
In Stock
Get 18 Tue, Sep 1
Order by today, receive Tuesday
Length (Inches)
48"
Connection Type
Compression x FIP
Compression

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
1/2"

Description

Pro Braided stainless steel wire and polymer core provide superior bursting strength and high durability.

Features:
  • 3/8" female compression thread x 1/2" I.P. female straight thread x 48" length stainless steel water supply line.
  • Braided stainless steel for superior flexibility.
  • Won't kink or crease. Easy to install.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire. Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths, too. Tough, NSF-approved polymer core resists chlorine and chloramines. Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty brass hex nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

Outlet Size:

3/8"

Connection Type:

Compression x FIP

Inlet Size:

1/2"

Outlet Type:

Compression

Inlet Type:

FIP

Finish:

Stainless Steel

Length (Inches):

48"

Type:

Braided

Application:

Faucet

Size:

3/8" x 1/2"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
Application
Size
CURRENT ITEM
Product Image of PRO1F48 48" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
PRO1F48 48" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F48
(1)
Compression x FIP
48"
Braided
Faucet
3/8" x 1/2"
Compression x FIP
12"
Braided
Faucet
3/8" x 1/2"

You May Also Need

3/8" OD Tube x 3/8" OD Tube x 3/8" Female Compression Nut Adapter
SKU: CT2-666X-P
Brasscraft

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would purchase again when needed.

Use for bathroom sink, hot & cold waters.
db
Buffalo, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy