
| Motor: | Permanent Split Capacitor |
|---|---|
| RPM: | 1075 |
| Voltage: | 115V |
| Type: | Permanent Split Capacitor |
| Horse Power: | 1/2 |
| Duty: | Continuous Air Over |
| Rotation: | Reversible |
| Amperage: | 5.7 |
| Mount: | Resilient Rings |
| Bearings: | Sleeve |
| Speeds: | 4 |
| Enclosure Type: | Open Air Over |
| Poles: | 6 |
| Phase: | 1 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Frame: | 48 |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Any |
| Approvals: | UL CSA |