Genteq is a brand of HVAC motors and capacitors under Regal Rexnord Corporation. The line originated from GE's Commercial and HVACR Motors and Capacitors businesses. Regal-Beloit acquired those businesses in 2004. GE had developed ECM motor technology for HVAC since the mid-1980s. Regal-Beloit rebranded as Genteq in February 2009. Genteq is headquartered in Fort Wayne, Indiana, with manufacturing in Mexico. It serves HVAC equipment OEMs and the HVAC service and replacement market.
Product Lines
- Evergreen IM Motor: ECM replacement for PSC direct-drive blower motors; NEMA 48-frame (5.6" diameter); 115V/230V dual voltage; up to 80% efficiency; soft start/stop; 1/2 and 1 HP; 6kV surge protection
- Evergreen EM Motor: Drop-in replacement for OEM constant torque ECM blowers (X13, Endura Pro, Ensite, Ensite Air); 600-1,200 RPM; NEMA 48-frame; automatic rotation sensing; pre-programmed out of box
- Evergreen CM and OM motors for specific HVAC applications
- OEM ECM motors for furnace, air handler, and heat pump equipment manufacturers
- ACCLIMATE blower assemblies (ECM motor + engineered blower housing)
- DEC Star Blower: motor mounted outside blower inlet for improved airflow efficiency
- Capacitors: Run capacitors, start capacitors, dual-section (round and oval); range of microfarad values and voltage ratings
Why Technicians Specify Genteq
- 30-plus year ECM motor history originating from GE's HVAC motor program
- Evergreen IM: upgrades PSC blower to ECM efficiency (up to 80% vs. 30-40% for PSC) without equipment replacement
- Soft start/stop reduces blower noise at startup and shutdown
- Evergreen EM: pre-programmed, same plug connector as majority of OEM constant torque ECMs, no configuration required
- Genteq capacitors serve the HVAC service and replacement market.
How to Choose Genteq Products
PSC blower replacement/upgrade: Evergreen IM in 1/2 or 1 HP; confirm NEMA 48-frame fit, shaft length, and diameter. OEM ECM constant torque replacement: Evergreen EM (same plug, pre-programmed). Capacitor: match microfarad value and voltage rating from equipment nameplate; do not substitute lower voltage.
Frequently Asked Questions
- What is the Evergreen IM motor? It is an ECM replacement for PSC blower motors. It offers up to 80% efficiency versus 30-40% for PSC. It is NEMA 48-frame with soft start/stop.
- What does the Evergreen EM replace? It replaces X13, Endura Pro, Ensite, and Ensite Air OEM ECM motors. It uses the same plug connector as the majority of OEM constant torque ECMs. It is pre-programmed and needs no configuration.
- Who owns Genteq? Genteq is a brand of Regal Rexnord Corporation. The line originated from GE's HVACR motors and capacitors business. Regal-Beloit acquired that business in 2004 and rebranded it as Genteq in 2009.
- Does Genteq make capacitors? Yes. Genteq offers run, start, and dual-section capacitors in a range of microfarad values and voltage ratings.
- How efficient is the Evergreen IM motor? The Evergreen IM reaches up to 80% efficiency. A typical PSC blower motor is 30-40% efficient.