Apply to be a TradeMaster!
Main product image of UP10-16 PM B5/LC Comfort PM Pump (1/2" Sweat)
Magnifying glass
Hover image to zoom

UP10-16 PM B5/LC Comfort PM Pump (1/2" Sweat)

Brand:
Grundfos
SKU:
98420206
Rating:
(30)
Q&A:
(2)
UP10-16 PM B5/LC Comfort PM Pump (1/2" Sweat)
Magnifying glass
Hover image to zoom
98420206 has been discontinued
Discontinued August 24, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
UP10-16 PM A B5/LC, Comfort PM Auto Pump (1/2" Sweat)
Brand:
Grundfos
SKU:98420222
(15)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Temperature Range (F)
36°F to 185°F

Description

Product Features
  • Flow Range: 0 to 2.2 U.S. GPM
  • Head Range: 0 to 3.9 U.S. Feet
  • Motor: Single Phase, 115V, 5-8.5 W
  • Min. Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 185 Degrees F (85 Deg. C)
  • Max. Working Pressure: 145 PSI

Features
  • Silent Operation
  • Line Cord: 6 foot line cord standard feature
  • Insulation Shells: For fast insulation
  • Lead Free Brass Housing: Eliminates risk of corrosion
  • Compact Design: Facilitates installation in confined spaces

Specs

Connection Size:

1/2"

Connection Type:

Sweat

Voltage:

115V

Max Pressure (PSI):

145

Max Flow (GPM):

2.2

Max Head (Ft):

3.9

Includes:

Line Cord

Temperature Range (F):

36°F to 185°F

Phase:

1

Type:

Pump

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

1-1/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Sweat)
SKU: 96806137
Grundfos

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 30 reviews
93% would recommend this product
4.8
out of 30 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
3%
3 star
3%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy Replacement

Even though this is not a direct replacement for the previous no-longer-available model, the motor/pump can be put on the original base, after cleaning out the lime. Don't let the rotor fall out.
VS

Most Liked Negative Review

Poor directions

There are no written directions in English. Only pictures. Each of the three operating conditions are not described so you don't know the conditions it will operate except 100% on. Also the gasket internally was damaged while tightening (you have to remove while soldering) when reinstalled and turning the union it ripped. A replacement gasket takes two to three weeks to get.
Showing 1-10 of 30 reviews

Yes

Replacement for exact model number that lasted 6 yrs. but started working intermittently. Not bad for a 4-yr. warranty.
ladyquilter
Edgewood, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good recirculating pump for a house

I soldered this recirculating pump in and it works well. I am using it with a Grundfos timer as ordinary timers burn out if used with pumps.
DIYer
Nevada
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement product. Received very quickly.

This was bought as a replacement for an 18 year old pump. I was able to reuse the base from the original, not needing to reconstruct any copper connections.
Casey
Kansas City, Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is a quality part

easy to install and works great and arrived in a timely manner
dad
bullhead
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

My order came on time and was exactly as described on the website.
ToolGuy
Atlanta GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome customer service

Excellent service, good recommendations, worked as they said it would and a great product.
Chris
Albuquerque
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Used to replace a cartridge style pump, The magnet drive was a better option due to water conditions.
Plumbbbbed
Clev. Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" comfort pump

Working great Fixed my hot water that now comes on quickly
Bob
Sc
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump that is easy to install

I had a previous version of this pump and this one fit the base that was already installed on the hot water line. I basically removed the other one and put this one in its place. Works great and provides instant hot water.
Ron
AR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Replaced older Grundfos up10-16b5/tlc with this model by unscrewing the new pump from the base (gold part) and screwing new pump into the old base. Didn't need to redo any piping, 5 minutes and had instant hot water. Great Job Grundfos and supplyhouse shipped quick!
TA
UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the 98420206 version of Grunfos up10-16 have the auto adapt function or does it run 24-7 ?

Asked by Randy White 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Without the auto adapt feature the pump will run continuously unless power is disrupted, the auto adapt allows for constant power and the pump to turn on and off on its own.

Was this review helpful to you?

Q: I am replacing a 96433894. can I screw the pump/motor of a new 98420206 into the base of 96433894? Also, my 3894 is mounted with the pump/motor pointed down. Can the 20206 be installed pointed down?

Asked by Paul 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The new pump is able to be screwed into the existing base. There aren't any specification details as to the exact design of the two bases and there may be a slight change in the performance if the bases are swapped. The new pump should not be installed with the body of the pump pointed up or down. The body should be horizontal.

Was this review helpful to you?