Apply to be a TradeMaster!
Main product image of ALPHA2 15-55F/LC Cast Iron Circulator Pump (w/ Line Cord)
Magnifying glass
Hover image to zoom

ALPHA2 15-55F/LC Cast Iron Circulator Pump (w/ Line Cord)

Brand:
Grundfos
SKU:
99163906
Rating:
(11)
Q&A:
(0)
ALPHA2 15-55F/LC Cast Iron Circulator Pump (w/ Line Cord)
Magnifying glass
Hover image to zoom
99163906 has been discontinued
Discontinued November 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ALPHA 15-58F Smart ECM High Efficiency Circulator Pump with Optimized Setpoint Control
Brand:
Grundfos
SKU:92603115
(9)
Order by today, receive 75 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Grundfos is proud to introduce the next generation of energy efficient circulators - the Grundfos ALPHA. By incorporating a permanent magnet motor design, power consumption is now reduced by 50%. The Grundfos ALPHA adapts to the variable demands of the system without sacrificing comfort. Using the AUTOADAPT feature, the Grundfos ALPHA will analyze the system and adjust to meet your heating demands.

Note: Flange Connection: GF 15/26

Features:
  • AUTOADAPT measures system changes automatically and maximizes energy savings
  • Easy-to-use operation
  • Select a mode with the touch of a button
  • Easy-to-read LED display shows flow indication and power consumption
  • Simple plug connections
  • No wiring required

Specs

–
Application:

Zoning

Material:

Cast Iron

Horse Power:

1/12

Max Flow (GPM):

21

Flow Range (GPM):

0-21

Max Head (Ft):

19

Head Range (ft.):

0-19

Min Temp (F):

36°F

Max Temp (F):

230°F

Max Pressure (PSI):

150

Phase:

1

Voltage:

115V

Amperage:

0.65

Type:

Var. Speed Pump

Frequency:

60 Hz

Connection Type:

Flanged x Flanged

Connection Size:

3/4", 1", 1-1/4", 1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Air Separator (Press)
SKU: 78004
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Hassle-free purchase

Received the circulator in 2 days and buying was a cinch.
Jimmer
Pottstown PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Replacing a 10 year old pump with this one, same model as old one, but found out the old one just had a small piece of scale debris in the impeller and it still works fine,gonna save for a spare
Happy customer
Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice to have a spare unit

nice back up unit
phil
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

works great, easy install and uses very little eletric
Jeremy
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great circulator pump for baseboard heating

Great pump and fast shipping!
No pump n dump
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pumps No problems

Great Pumps No problems, Very easy to install.
Dragoni
WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Best pump on the market great for in floor heat
Harley the plumber
Shipshewana in
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent device, easy install and setup

Cut my energy use by more than half compared with older pump with no decrease in heating performance. Quality construction. I run it in constant flow mode but appreciate the option to add zones and use the autoadapt feature.
offgridguy
Honesdale, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great so far

Installed easily, especially with the shut off valve kit. Be sure you purge air before startup
Drew
LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend Supply House

The pump arrived quickly and it was the correct one and it works fine. I would definitely use supply house again.
Doc
Orange County, N.Y.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?