Apply to be a TradeMaster!
Main product image of 18" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

18" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274180300
Rating:
(16)
Q&A:
(0)
18" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$7.05 each
BOX UP & SAVE 6%
$79.80 box of 12
$6.65 each
In Stock
In Stock
Get 85 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30" x 1"
Product Highlight: Material
Fiberglass

Description

–
18" x 30" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

18" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274200300
Hart & Cooley

Product Reviews

4.69 out of 16 reviews
94% would recommend this product
4.69
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Great price, usually better shipping!

Ordered air filters and when they arrived they were all bent out of shape. We have ordered other filters in the past and filter were packaged better. Don't get me wrong I will order again due to past experiences. Still a great company!
VS

Most Liked Negative Review

Junk

Smaller than stated. Thinner than stated. Even the cardboard that holds it together is so flimsy. Won't shop here again
Showing 1-10 of 16 reviews

I only buy from SupplyHouse

Other retailers are always out of stock and when they are in stock, they are way too expensive. SupplyHouse is consistent and my orders are always prompt.
duckwheat
Bladenboro, NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk

Smaller than stated. Thinner than stated. Even the cardboard that holds it together is so flimsy. Won't shop here again
Ray
Brooklyn ny
10 months ago
Was this review helpful to you?

Works as expected

A filter for my heat/air unit. Works as expected. Reasonably priced.
Dman
Ky
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Efficient service

new construction filters have saved our A/C units.
Teri
Rotunda West, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great!

These are light weight and do good work. The thicker filters were restricting air flow but these are working so well.
Eric
San Antonio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, usually better shipping!

Ordered air filters and when they arrived they were all bent out of shape. We have ordered other filters in the past and filter were packaged better. Don't get me wrong I will order again due to past experiences. Still a great company!
Grady
ST. Cloud
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great price .. fast shipping..
Mel
Jefferson City, Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat customer

Great product at a great reasonable price.Speedy delivery.
Jenn
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will use SupplyHouse for our future purchases

My 86 yr old mother needed a hard to find furnace filter for her newer furnace. Located this company online & ordered it immediately. Arrived 24 hours later. Totally impressed!
Kim W
Marion IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good filter

Great price and fast shipping. Like these more than paper filters. Very efficient. I use for my central AC.
D
Central FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy