Shop Limited Time Deals
Main product image of T410 White, Electric Heat Thermostat, T410A1013
Magnifying glass
Hover image to zoom
T410 White, Electric Heat Thermostat, T410A1013
Magnifying glass
Hover image to zoom
T410A1013 has been discontinued
Discontinued May 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Digital Non-Programmable Line Volt Thermostat for Electric Heating (120/240 VAC, SPST), TH401
SKU:TH401
(74)
Order by today, receive 759 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v, 208V, 120v, 277v, Line voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 80°F

Description

Features
  • Economical.
  • Replace virtually any two-wire line voltage wall-mounted electric heating thermostat.
  • Easy to install; 6" (150 mm) color-coded leads.
  • Include long-lasting Micro Switch mechanism.
  • Rugged, plastic mounting base and one-piece cover with vents.
  • Ideally suited to new construction applications.

Specifications
  • Amps (120V): 22
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19

Specs

Application:

Electric Heat (Line Voltage)

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Power Method:

Hardwired

Voltage:

240v

208V

120v

277v

Line voltage

Temperature Range (F):

40°F - 80°F

Amperage:

22

19

Switch:

SPST

Wiring:

6" Copper Leadwires

Frequency:

60 Hz

Color:

Premier White

Height (Inches):

4.5"

Width:

2-3/4"

Depth (Inches):

2-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Product Image of T410 White, Electric Heat Thermostat, T410A1013
T410 White, Electric Heat Thermostat, T410A1013
SKU: T410A1013
(61)
Electric Heat (Line Voltage)
Heat Only
Non-Programmable
Mechanical
Vertical
240v
208V
120v
277v
Line voltage
Electric Heat (Line Voltage)
Non-Programmable
Mechanical
Vertical
277v
240v
120v

You May Also Need

48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
SKU: 4F1000W
Cadet

Product Reviews

4.69 out of 61 reviews
93% would recommend this product
4.69
out of 61 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
5%
2 star
3%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product, great PEX price

I'm replacing a couple dozen old Federal Pacific double pole thermostats in rental units with these. First benefit is great looks, second is easy install--no ground wire requirement means the existing ground wire can be tucked out of the way in the box making it easier to get the new thermostat into the box. Third benefit is being just single pole, the second feed and supply can also be tied together and tucked out of the way in the box. For rentals especially, the absence of an "off" setting means that they can't be set low enough to freeze pipes. The packaging on these units is also installer friendly--no plastic requiring a knife to open--just open the cardboard box. Don't look for these at your home store--not there. If for some reason you want double-pole units, PEX has those, too, at a much better price than your home store or supply house.
VS

Most Liked Negative Review

Simple product, great customer service, questionable safety.

I purchased 9 units for my electric base board zone heaters. I have had 2 of them not turn off. The first was about a month after I installed them as directed. The second one was noted at the end of the season when I turned all the heaters off. Ironically, both were in the bathrooms; one upstairs and one downstairs. Overall a good product that was cost effective and serves the purpose.
Showing 1-10 of 61 reviews

Would buy again

Great product,Great price ,Would highly recommend ,Fast shipping
Paula
New Bedford ,Mass
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Basic and simple to operate
Tkmach
MI
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for this install

I wanted better temperature control of my Fahrenheat shop heater. Factory stat was very inconsistent. All I needed was a 2 x 4 metal box a chase nipple and add @ 8 " of wire. And away we go. This stat was chosen because it could handle the amp load of heater and its affordable. Twenty minutes later ready to go. I now have consistent temp control. Unit comes on at 1.5 degrees below stat setpoint and shuts off at 1.5 degrees above. And you know want temperature you are set to. Very easy install .
Unhandyman27
Arvada CO
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work when they work...

These thermostats are a cheaper option for electric baseboard heating control however, they can be extremely unreliable due to the poorly crafted design. I have personally had to replace many of these over the years because of common nuisance malfunctions.
Hammer Forged
Pine Grove, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this as a simple to operate theremostat

We installed these on gas fired tube heaters for our plant and they work great and are simple to use with a turn of the dial.
BMT
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works but not very accurate

The temperature you set it on can very 10 degrees from actual temperature
Austin
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat works well. Did the job

Supply house. Com is good prices are good they get the parts out on time when they say it will come. No problems.
Mike C
Long Island, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for original 1970's thermostat

This was the perfect replacement for an older mechanical thermostat in a rental property. It appears to be closely temperature calibrated, but I like that it has a calibration adjustment screw while some thermostats do not. Time will tell how well it lasts, but so far so good.
Siite
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy these again.

Fast delivery and quality was awesome.
C.A.C
WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works

they had the product and delivered on time and at best price..
JR
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: can this thermostat be used for radiant heat in the ceiling ?

Asked by mildred 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The item is specifically for line voltage so as long as your system runs on line voltage then you could use that thermostat.

Was this review helpful to you?

Q: Will these work with ceiling heat, probably from 1970?

Asked by Johb 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it's possible. Confirm that the electrical specs of your system are within the maximum allowed for the thermostat.

Was this review helpful to you?

Q: will this thermostat work in a radiant heat ceiling? I bought it to replace an old model and it is not working.

Asked by CJ 10 years ago

Add your answer

* Required Field
-

The thermostat has a single pole switch, when used in a 220v application, one leg of the heater has to be wired direct. This may not work for all applications.

Was this review helpful to you?

Q: Does this thermostat T410 work with Taco Zone Valves (571)?

Asked by tom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We would recommend using a low-voltage thermostat with low-voltage zone valves like those in Taco's 571 Series. This is a line-voltage or high-voltage thermostat.

Was this review helpful to you?

Q: Does it have a thermometer that shows actual temperature in home

Asked by Anonymous 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

No, this unit does not have a built-in thermometer that shows the room temperature Thanks Jim --  

Was this review helpful to you?
- Another PexSupply Customer

No, it doesn't show the temperature in the room. .

Was this review helpful to you?
- Another PexSupply Customer

Nope, just setting Sent from Samsung Conquer™ 4G

Was this review helpful to you?
- Another PexSupply Customer

No. Just an arrow around the dial pointing the direction for warmer Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

No, it is not digital, it does not "show" any temperature. You can tell the room temperature by turning the dial until you hear the click, whatever temp the dial indicator is at when it clicks is your current room temp.

Was this review helpful to you?
- Another PexSupply Customer

No, it does not include a thermometer to show the current temp. I turn the dial slowly until I hear it click to roughly find the current temp. I am using several of these and they work great. My only disappointment was that they require a single gang cutout in the wall while most thermostats are wall mount. But they are rock solid and work well.

Was this review helpful to you?
- Another PexSupply Customer

No, it does not. It is an old style thermostat. It has a knob with a tic mark that you turn to "set" the desired temperature. I have no idea how accurate the thermostat is, I usually set it to what I am aiming for and then turn it till it just kicks off if it gets too warm or kick it on if not warm enough. The gauge seems to be a rough approximation.

Was this review helpful to you?
- Another PexSupply Customer

No Sent from my iPad

Was this review helpful to you?
- yofish

No, it does not.

Was this review helpful to you?

Q: How many degrees temperature between calling for electricity and turning it off?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit has a differential temperature of 3°F.

Was this review helpful to you?

Q: I need a cottage thermostat that I can turn completely off so that the cottage can freeze when we leave it for weeks at a time in the winter (we have no water pipes to worry about). Our current model turns on automatically at a minimum temperature to prevent freezing and we're wasting money heating an empty building. Does this model turn off completely?

Asked by Cam 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This thermostat does not have an "off" setting.

Was this review helpful to you?