Apply to be a TradeMaster!
Main product image of PRO 1000 Non-Programmable, Heat Only, Horizontal Thermostat, TH1100DH1004
Magnifying glass
Hover image to zoom

PRO 1000 Non-Programmable, Heat Only, Horizontal Thermostat, TH1100DH1004

SKU:
TH1100DH1004
Rating:
(75)
Q&A:
(1)
PRO 1000 Non-Programmable, Heat Only, Horizontal Thermostat, TH1100DH1004
Magnifying glass
Hover image to zoom
TH1100DH1004 has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
FocusPro N100 Non-Programmable, 1H/1C, Large Display Thermostat, TH1110U4000
SKU:TH1110U4000
(13)
Order by today, receive 1526 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered: Battery or Hardwire
Product Highlight: Temperature Range (F)
35°F - 90°F, 40°F - 90°F

Description

Overview:
The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.

Application:
  • Heat Only
Features:
  • Dimensions (Height x Width x Depth): 3 7/16" x 4 10/16" x 1 3/16" (87mm x 119mm x 30mm)
  • Mounting: Horizontal
  • Electrical Ratings: 20 to 30 Vac or 750 mV
  • Frequency: 50 Hz, 60 Hz
  • Stages: 1 Heat
  • Color: Premier White
  • Setting Temperature Range: Selectable 40°F to 90°F or 35°F to 90°F (4.5°C to 32°C or 1.5°C to 32°C) (Heat)
  • Switch Positions (System): HEAT-OFF
  • Terminal Designations: R, C, W
  • Power Method: Dual Powered: Battery or Hardwire
  • Display Size: 1.32 sq in.
  • Changeover: Manual
  • Operating Humidity Range: 5 to 90% RH, non-condensing
  • Cycles per Hour: Heating 2 - 6 CPH
  • Heat Current: 0.02 A to 1.0 A (running).

Specs

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

Power Method:

Dual Powered: Battery or Hardwire

Accuracy:

+/- 1°F

Temperature Range (F):

35°F - 90°F

40°F - 90°F

Mount:

Horizontal

Frequency:

50 Hz

60 Hz

User Interface:

Push Button

Voltage:

24V

750mV

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
Power Method
Mount
Heat Only
1 Heat
Non-Programmable
Dual Powered: Battery or Hardwire
Horizontal
Heat Only
1 Heat
Non-Programmable
Battery
Vertical
Heat Only
1 Heat
Non-Programmable
Hardwired
Battery
Vertical
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Hardwired
Battery
Horizontal

You May Also Need

3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1012
Honeywell Home
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.88 out of 75 reviews
97% would recommend this product
4.88
out of 75 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
3%
3 star
3%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

All RV owners need this Product.....!

It's a lot better than the old mechanical spring/magnetic type w/contacts..! My RV has the Propane Furnace as most RV's Do. Contacts closed, you got heat... Contacts Open, No heat..! There is no transition between heat/No heat, it's either On or Off..! Even w/thermostats Anticipation. The Honeywell Pro 1000 makes heating an RV so much more comfortable and a steady warm climate. Metal sheathing RV's tend to heat up like an oven, holding the heat from the Sun, one can turn the Heater Off by the flick of a small switch... My only problem is the Manual is not real clear about "Setup" pages 6 & 7... Hold the both ARROW keys down till screen changes, adjust and set, then go on to the next "Setting"... The Problem is Manual does Not state what each setting is for... I even talked the Manufacturer, they didn't help either... That's the only bad thing about it...!
VS

Most Liked Negative Review

Unsure

I purchased several to replace my Viega stats. Just three wires and it states you can direct wire and not require the batteries but so far i have two installed and both require the batteries to work.
Showing 1-10 of 75 reviews

Tstat replacement

Quick shipping, easy to order. Delivered with no issue.
If8
Schenectady, ny
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect simple digital Thermostat

This is what you Need if you have no A/C and no programming needs !!!!
bill
North of Boston
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sometimes simple is nice!

Works great for my heat only propane furnace in my camper.
Jim G
Long Island NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast and reliable service
Bud
Orwell, Vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Works great, but I bought one two years ago and something happened to it so I got another one because I liked it i hope it lasts longer.
Jim
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for rentals

For rental properties it is great, not having to deal with programable issues, saving a lot of time
Allan R
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product again.

Product worked like it was supposed to,
Bill
Mo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What We Needed!

Easy to install, easy to use, keeps accurate temperature, easy to read from a distance. What more can be said?
GhostWriterInTheSky
Santa Fe NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Heat Only T-Stat

I'm just a homeowner but It was easy to install & works exactly as I wanted it to!
Happy Customer
Gladwyne PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy installation and looks good on the wall of my rental house.
Tob-ranger
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this thermostat be used in a rv which only has 12 volts?

Asked by howie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this thermostat requires 24 volt wire connections to function.

Was this review helpful to you?