Apply to be a TradeMaster!
Main product image of T10 Pro Smart Thermostat w/ RedLINK Room Sensor, 3H/2C Heat Pump, 2H/2C Conventional
Magnifying glass
Hover image to zoom

T10 Pro Smart Thermostat w/ RedLINK Room Sensor, 3H/2C Heat Pump, 2H/2C Conventional

SKU:
THX321WFS2001W
Rating:
(8)
Q&A:
(1)
T10 Pro Smart Thermostat w/ RedLINK Room Sensor, 3H/2C Heat Pump, 2H/2C Conventional
Magnifying glass
Hover image to zoom
THX321WFS2001W has been discontinued
Discontinued April 15, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ElitePRO S1200 Smart Thermostat IAS Kit, White, YTHX1200W5
SKU:YTHX1200W5
(0)
Order by today, receive 67 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
7 Day, Programmable, 5-2 Day, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

The T10 Pro Smart Thermostat with included REDLINK indoor room sensor is the newest member of the T Series lineup of thermostats utilizing both RedLINK and Wi-Fi capabilities. It allows homeowners to prioritize spaces in their house where they want to direct their comfort. 3H/2C Heat Pump or 2H/2C Conventional, Geofencing and flexible programmability available. Utilizes the Honeywell Home App. ENERGY STAR Certified.


Kit contains 1 thermostat and 1 C7189R2002 sensor, UWP mounting system and J-box adapter


Application:

  • Up to 3H/2C Heat Pump systems or up to 2H/2C Conventional systems.
  • Dual fuel and aux heat lockout.
  • Control a humidifier, dehumidifier, or ventilator.
  • Wired outdoor sensor or Internet weather.
  • Wireless indoor temperature, humidity, and motion sensors.
  • Geofence capable.
  • Selectable ranges stops: min and max heat and cool.
  • DST enabled.
  • 5-year warranty.

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Changeover:

Manual

Auto

Display:

Digital

Stages:

2 Heat/2 Cool

3 Heat/2 Cool Heat Pump

Mount:

Square

User Interface:

Touchscreen

Options:

Auto Changeover

Large Display

Programmability:

7 Day

Programmable

5-2 Day

5-1-1 Day

Power Method:

Hardwired

Voltage:

24V

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Range:

5 to 90% RH (non-condensing)

Humidity Control:

Yes

Wireless:

Yes

Accuracy:

1°F

Wi-Fi:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Stages
Mount
User Interface
Programmability
CURRENT ITEM
Product Image of T10 Pro Smart Thermostat w/ RedLINK Room Sensor, 3H/2C Heat Pump, 2H/2C Conventional
T10 Pro Smart Thermostat w/ RedLINK Room Sensor, 3H/2C Heat Pump, 2H/2C Conventional
SKU: THX321WFS2001W
(8)
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Square
Touchscreen
7 Day
Programmable
5-2 Day
5-1-1 Day
Multi-Stage (Heat/Cool)
Heat Pump
4 Heat/2 Cool Heat Pump
Horizontal
Push Button
7 Day
7 Day Programmable Thermostat (3 Heat/2 Cool) - Premier Series
SKU: 4235-BRAEBURN
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool
Horizontal
Push Button
Non-Programmable
5-2 Day
7 Day
Programmable

You May Also Need

Wi-Fi VisionPRO 8000 Programmable, 3H/2C, Touchscreen Thermostat, TH8321WF1001
SKU: TH8321WF1001
Honeywell Home

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Yes

Got it in two days, worked great!!
Mini Hoss
Cicero, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

I installed 8 of these with 2 sensors per thermostat and they have been keeping the rooms at temp and customer is happy.
Hvac tone
Modesto CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Easy set up. Product performs as expected
Schadtlehvac
Western Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again and have installed many.

Great way to make areas in the home where the most activity goes on the right temp and not just the location of the existing thermostat in the home.
Lee
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, would purchase again

Love wifi/app capabilities. Also like the sensor, for averaging out the temp in our home.
JR
KC, Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely An Upgrade

The T10 Pro thermostat is easy to install. The written instructions are limited but following the programming on the thermostat's internal setup works well. Once programmed the thermostat operation is seamless. Having WiFi capability is convenient and helpful. We have a zoned single stage unit with multiple T10 Pro thermostats with room sensors that allows relative flexibility for comfort.
BC66
Housto, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced a 32 year old Thermostat

The Honeywell T10 Pro Smart Thermostat is a wonderful update to any Heating or Cooling control system Old ,or New.
Lavert
GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another Great Honeywell Start

I replaced our Honeywell THX9421 Prestige IAQ with this T10. My one regret in switching is that with the Prestige we had a remote outdoor sensor which provided current temp and humidity at our location. The T10 uses zip code based internet temp/humidity, which in our case is at the airport 16 miles away. I installed a wired outdoor sensor, but can't figure out how to get the sensor data to override the internet numbers. I also installed two remote room sensors (in addition to the one included with the T10 package) and I'm impressed with how well the activity sensors function and keep the active rooms consistent. I had to use the included oversized mounting plate to cover wall holes from the previous thermostat (until I get around to patching them). Overall it was a simple install and I'm very pleased with the looks and performance of the T10 stat.
DIYmark
Central IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how many wireless sensors will this stat support

Asked by jim 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jim! This thermostat can support up to 20 room sensors (sku: C7189R2002-2) per thermostat.

Was this review helpful to you?