The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Vertical Angle Valve For Standard Capacity Radiator
Magnifying glass
Hover image to zoom

1" Vertical Angle Valve For Standard Capacity Radiator

SKU:
V2040ESL25
Rating:
(1)
Q&A:
(0)
1" Vertical Angle Valve For Standard Capacity Radiator
Magnifying glass
Hover image to zoom
V2040ESL25 has been discontinued
Discontinued August 26, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Position
Normally Open
Product Highlight: Temperature Range (F)
248°F Max
Product Highlight: Flow Capacity (Cv)
2.7 Cv
Product Highlight: Capacity (BTU)
70500 BTU Capacity

Description

Product Overview:
  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

    Product Features:
    • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
    • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
    • Nickel plated brass casted body.
    • Replaceable cartridge for easy service with service tool.
    • Controls include valve body, steam air vent.
    • Used with T100 set point and capillary actuators.
    • No electrical connection required for non-electric actuators.
    • Normally open without control mounted.


    Product Specifications:
    • Description: 1” Angle Pattern Valve for Standard Capacity Radiator
    • Application Type : Use where installation space is limited
    • Pipe Size (inch): 1 in.
    • Pipe Size (DN): DN25
    • Body Pattern: Angle
    • Capacity: standard
    • Capacity (Cv): 2.7 Cv
    • Capacity (Btu/hr-steam): 70,500 Btu/hr
    • Connection Type: Threaded
    • Pressure Ratings (Hot Water (psi)): 150 psi maximum
    • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
    • Pressure Ratings (Steam (psi)): 15 psi maximum
    • Pressure Ratings (Steam (kPa)): 103 kPa
    • Differential Pressure Ratings (psi): 17 psi maximum
    • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
    • Differential Pressure Ratings (psi): With MV100: 36 psi
    • Differential Pressure Ratings (psi): For low noise: 3 psi
    • Temperature Ratings (F): 248 F Maximum
    • Temperature Ratings (C): 120 C Maximum
    • Dimensions (in.): 1 1/8 in. x 2 5/8 in.
    • Materials (Body): Nickel Plated Bronze
    • Cartridge Change Tool: Yes - Use VA8200A001
    • Used With: T100
    • Inlet Connection Size (in.): 1 in.
    • Inlet Connection Type: NPT
    • Outlet Connection Type: Threaded

Specs

Application:

Hot Water

Size:

1"

Connection Type:

Threaded

Position:

Normally Open

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

2.7

Capacity (BTU):

70500

BTU:

70500 Btu/hr (steam)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1" Vertical Angle Valve For Standard Capacity Radiator
1" Vertical Angle Valve For Standard Capacity Radiator
SKU: V2040ESL25
(1)
1"
Threaded
2.7
1"
FNPT x MNPT Union
2.8

You May Also Need

Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (16 Ft Capillary)
SKU: T100B1043
Honeywell Home

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect For a Small Room

Coupled with the Honeywell sensor (T100B1043), this valve was perfect to control the temperature in a small room. Trying to manually adjust a valve never worked.
Greybeard
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?