Description
Product Overview:
Immersion-type controllers that combine high limit protection with switching relay control of burner and circulator motors.

Features:
  • High limit opens burner circuit only.
  • Select models include transformer and accessory terminals for adding a remote low limit controller.
  • Vertical Mounting Case.
  • Requires a 24 Vac thermostat with heat anticipator set at 0.2A.
Read more
Manuals (1)
Specs
Application:
High Limit
Low Limit
Temperature Range (F):
140°F to 240°F
Mount:
Vertical
Differential:
Fixed
Max Temp Differential:
15°F
Max Temp (F):
240°F
Min Temp (F):
140°F
Switch Action:
SPST
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–8:45pm ET
Friday
9am–8:45pm ET

27 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.