Apply to be a TradeMaster!
Main product image of 140-240F AquaStat Relay w/ Vent Damper Connection, L8148E1257
Magnifying glass
Hover image to zoom

140-240F AquaStat Relay w/ Vent Damper Connection, L8148E1257

Brand:
Resideo
SKU:
L8148E1257
Rating:
(73)
Q&A:
(0)
140-240F AquaStat Relay w/ Vent Damper Connection, L8148E1257
Magnifying glass
Hover image to zoom
L8148E1257 has been discontinued
Discontinued February 10, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
High Limit Vertical Mount Aquastat Relay, 15-Degree (F) Differential, L8148E1265
Brand:
Resideo
SKU:L8148E1265
(136)
Order by 6PM, receive 272 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Differential
Fixed
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
140°F to 240°F
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Min Temp (F)
140°F Min Temp

Description

–
Product Overview:
Immersion-type controllers that combine high limit protection with switching relay control of burner and circulator motors.

Features:
  • High limit opens burner circuit only.
  • Select models include transformer and accessory terminals for adding a remote low limit controller.
  • Vertical Mounting Case.
  • Requires a 24 Vac thermostat with heat anticipator set at 0.2A.

Specs

–
Application:

High Limit

Low Limit

Temperature Range (F):

140°F to 240°F

Mount:

Vertical

Differential:

Fixed

Max Temp Differential:

15°F

Max Temp (F):

240°F

Min Temp (F):

140°F

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand

You May Also Need

Product Reviews

4.95 out of 73 reviews
100% would recommend this product
4.95
out of 73 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 73 reviews

I needed a new control panel

It was a replacement for Honeywell board that went bad after a few years.
AJB
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Hard to find part at a good price.
smitty
Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement, installed easily.

Well written cut-sheet with easy to follow wiring guides. My circulating pump is back up and running.
Scott
Northern Michigan.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect, easy ordering & quick shipping

Perfect replacement. 20 minute job.
Jas
Northern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

My gas boiler is 23 years old and this unit was identical to the one that failed. Made the swap easy. Here's to another 23 years! Received it quickly!
Preferred Steve
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

The jump wire on the existing aquastat was fickle and sometimes would work and other times wouldn't. It had to be bent just the right way...sometimes there was no way. Ordered the new one from Supply House. Got it quickly. It was identical to the original, jump wire and all. However, before it arrived, I magically bent the jump wire up and to the left and it kicked on the flame in the boiler. It's been running ever since. I'm just going to wait until it acts up again before installing the new part. I'm sure it will be fine.
john espo
bronx, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good
Mr. Smith
Abington Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great palace to do buisness

I have bought many parts from the suppyhouse they always ship fast and are just what i need. I love there web site its easy to find what you need. And there parts always work geat
Clyde the mechanic
Norton ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

I used this item to replace a 10-year-old similar Honeywell aquastat on a boiler. The previous control had failed with the typical Honeywell cold solder joint failure on the board. (Risideo is the new name of Honeywell Residential.) The change-out was quick and easy. Hopefully, Honeywell has the factory QC figured out on this control. Shipment from Supplyhouse.com was quick and traceable.
Boilerguy
St. Paul, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for original Honeywell Aquastat

Exact replacement for original Honeywell Aquastat and it was delivered the next day inside the time range that was stated. Very Happy with transaction.
Joe
Milford, MA
5 years ago
Was this review helpful to you?