
The T10 Pro Smart Thermostat with included REDLINK indoor room sensor is the newest member of the T Series lineup of thermostats utilizing both RedLINK and Wi-Fi capabilities. It allows homeowners to prioritize spaces in their house where they want to direct their comfort. 3H/2C Heat Pump or 2H/2C Conventional, Geofencing and flexible programmability available. Utilizes the Honeywell Home App. ENERGY STAR Certified.
Kit contains 1 thermostat and 1 C7189R2002 sensor, UWP mounting system and J-box adapter
Application:
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Changeover: | Manual Auto |
| Display: | Digital |
| Stages: | 2 Heat/2 Cool 3 Heat/2 Cool Heat Pump |
| Mount: | Square |
| User Interface: | Touchscreen |
| Options: | Auto Changeover Large Display |
| Programmability: | 7 Day Programmable 5-2 Day 5-1-1 Day |
| Power Method: | Hardwired |
| Voltage: | 24V |
| Operating Temp Range: | 37°F to 102°F |
| Color: | White |
| Humidity Range: | 5 to 90% RH (non-condensing) |
| Humidity Control: | Yes |
| Wireless: | Yes |
| Accuracy: | 1°F |
| Wi-Fi: | Yes |
Hi Jim! This thermostat can support up to 20 room sensors (sku: C7189R2002-2) per thermostat.