Apply to be a TradeMaster!
Main product image of 1-1/4" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom

1-1/4" Angle Valve for High Capacity Radiator

SKU:
V110E1028
Rating:
(3)
Q&A:
(3)
1-1/4" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom
$184.89 each
In Stock
In Stock
Get 6 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
15 (Steam), 150 (Hot Water) MAX PSI
Product Highlight: Body Pattern
Angle
Product Highlight: Differential
17 psi
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Position
Normally Open

Description

–
Product Overview:
  • High Capacity Thermostatic Radiator Valves provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

    Product Features:
    • continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
    • Designed with the higher capacity normally required by U.S.A. heating systems.
    • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
    • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
    • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
    • Require no electrical connections.
    • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
    • Valves normally open without control mounted.
    • Valves may also be used with MV110 Electric Zone Valve Actuator.
    • Meet ASHRAE Standard 102-1989.

      Product Specifications:
      • Application Type : Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units when used with T104 Thermostatic Actuators
      • Pipe Size (inch): 1 1/4 in.
      • Pipe Size (DN): DN32
      • Body Pattern: Angle
      • Capacity: high
      • Capacity (Cv): 8 Cv
      • Capacity (Btu/hr-steam): 193,000 Btu/hr
      • Connection Type: Threaded
      • Pressure Ratings (Hot Water (psi): 150 psi maximum
      • Pressure Ratings (Hot Water (kPa): 1034 kPa maximum
      • Pressure Ratings (Steam (psi): 15 psi maximum
      • Pressure Ratings (Steam (kPa): 103 kPa
      • Differential Pressure Ratings (psi): 17 psi maximum
      • Temperature Ratings (F): 248 F Maximum
      • Temperature Ratings (C): 120 C Maximum
      • Materials (Body): Bronze
      • Used With: T104

Specs

–
Application:

Hot Water

2 Pipe Steam

Size:

1-1/4"

Max Pressure (PSI):

15 (Steam)

150 (Hot Water)

Body Pattern:

Angle

Differential:

17 psi

Connection Type:

FNPT x MNPT Union

Position:

Normally Open

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

8

Capacity:

High

Capacity (BTU):

193000

BTU:

193000 Btu/hr (steam)

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

great product

rebuilding 70 year old radiators and the fit uo great.
dawg
TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Stated

Nothing more
Jeff
Fredonia, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermo valves save money

The Honeywell radiator valves I bought are already efficiently regulating heat on the top floor of our house. They were easy to fit and look stylish. No more overheating and unnecessary fuel consumption!
Michael
Chicago
16 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: If I have a one pipe steam system, what thermostatic valve could I use? Wouldn't this one work??

Asked by Rich 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will.

Was this review helpful to you?

Q: Can i use a thermostatic valve on a one pipe system?

Asked by Julio 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can, but this particular valve is designed for two-pipe systems.

Was this review helpful to you?

Q: Do i need a thermostat with a thermostatic valve

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need a thermostatic actuator and an air vent to attach to the valve body. You would need a thermostat connected to the boiler unless the boiler is set up for continuous flow.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy