Apply to be a TradeMaster!
Main product image of 3/4" Horizontal Angle Threaded Radiator Valve
Magnifying glass
Hover image to zoom

3/4" Horizontal Angle Threaded Radiator Valve

SKU:
V2040ASL20
Rating:
(2)
Q&A:
(0)
3/4" Horizontal Angle Threaded Radiator Valve
Magnifying glass
Hover image to zoom
$57.70 each
In Stock
In Stock
Get 34 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Side Mount Angle
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Position
Normally Open
Product Highlight: Temperature Range (F)
248°F Max
Product Highlight: Flow Capacity (Cv)
2.7 Cv

Description

–
Product Overview:
One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
  • Nickel plated brass casted body.
  • Replaceable cartridge for easy service with service tool.
  • Controls include valve body, steam air vent.
  • Used with T100 set point and capillary actuators.
  • No electrical connection required for non-electric actuators.
  • Normally open without control mounted.
Product Specifications:
  • Description: Horizontal Angle Pattern 3/4 in. Valve for Standard Capacity Radiator
  • Application Type : Replaces most manual valves with minimum piping changes.
  • Pipe Size (inch): 3/4 in.
  • Pipe Size (DN): DN20
  • Body Pattern: Horizontal Angle
  • Capacity: standard
  • Capacity (Cv): 2.7 Cv
  • Capacity (Btu/hr-steam): 63,800 Btu/hr
  • Connection Type: Threaded
  • Pressure Ratings (Hot Water (psi)): 150 psi maximum
  • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): 17 psi maximum
  • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
  • Differential Pressure Ratings (psi): With MV100: 36 psi
  • Differential Pressure Ratings (psi): For low noise: 3 psi
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1 3/16 in. x 2 1/2 in.
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use VA8200A001
  • Used With: T100
  • Inlet Connection Size (in.): 3/4 in.
  • Inlet Connection Type: NPT
  • Outlet Connection Type: Threaded

Specs

–
Application:

Hot Water

Size:

3/4"

Body Pattern:

Side Mount Angle

Connection Type:

Threaded

Position:

Normally Open

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

2.7

Capacity:

Standard

Capacity (BTU):

63800

BTU:

63800 Btu/hr (steam)

Inlet Size:

3/4"

Inlet Type:

NPT

Outlet Type:

Threaded (IPS)

Material:

Nickel Plated Bronze

Max Pressure (PSI):

150 (Hot Water)

15 (Steam)

Differential:

With MV100: 36 psi

With T100 or T200: 15 psi

For low noise: 3 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Size
Body Pattern
Connection Type
Position
CURRENT ITEM
Hot Water
3/4"
Side Mount Angle
Threaded
Normally Open
Low Pressure Steam
Hot Water
3/4"
Side Mount Angle
FNPT x MNPT Union
Horizontal

You May Also Need

Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves
SKU: T100B1035
Honeywell Home

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Old-House Heating Control

Our house took two years to build in the 1920's with technology that predated what we take for granted today. Heating, ventilating and air conditioning (HVAC) was a new concept. Plastic was not invented yet. Residential electricity was in its infancy. Furnaces evolved from huge low-pressure steam to hot water to forced-air powered by coal to oil to natural gas. Steam pipes had asbestos insulation. Do we fix it up or gut it down to its external shell and rebuild the entire inside? We chose to do what we could afford to make it safe and livable at first, and gradually more efficient as we could afford to do so. The 94-yeqar-old manual valves were rusted solid. We needed new supply valves and more accurate zone control. We installed thermostat radiator valves in the four second-floor bedrooms. The Honeywell horizontal angle threaded radiator valve was the solution. Our heating system became more efficient. We had to shut off the manual valve to the radiator in the first floor foyer to re-balance the system. Suggestion: Use Teflon plumber tape to cover the threads to avoid galvanic corrosion. That tape insulates the brass pipe threads from the cast iron and zinc or steel threads to break the galvanic couple. It also provides a better seal to prevent leaks. Make sure that you choose the correct valve body configuration. The thermostat must be horizontal and facing away from the radiator or it will not work properly..
Wisesooth
Minneapolis MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work / looks great

one thing to know is that once you add the thermostat, the whole assembly come out pretty far off the radiator ...
yan
Philly PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy