Shop Resideo Sale
Main product image of 30/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

30/5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12781
Rating:
(18)
Q&A:
(0)
30/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$11.59 each
In Stock
In Stock
Get 139 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
30/5 MFD
Product Highlight: Shape
Round

Description

–
Jard 12781 30/5 MFD Round Run Capacitor (440/370V)
A dual run capacitor used in HVAC equipment to provide the specified run capacitance values needed for proper motor operation in compatible systems.

Key Features:
  • Dual run capacitor (as specified)
  • Capacitance: 30/5 MFD
  • Voltage: 440/370V
  • Shape: Round
  • Electrical frequency: 50/60 Hz
  • Construction details: Aluminum composition; 4 terminals
  • Environmental/performance details: -40°C to +70°C temperature range; 60,000 hours operational life
  • Dimensional details: 2.125" case height, 2" width, 2.625" overall height
  • Non-PCB capacitors; physical interrupter safety feature; designed as an economy/quality contractor-accepted replacement option

Compatibility & Applications:
  • Intended for HVAC applications that require a dual run capacitor with 30/5 MFD and 440/370V ratings.
  • Must only be used where the manufacturer specifies this exact part number: 12781.

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician.

Maintenance & Troubleshooting:
  • This capacitor is typically replaced when diagnostics indicate a run capacitor is out of specification or when motor operation issues are traced to the dual run capacitor.
  • If issues persist after replacement, confirm the installed capacitor matches the required MFD and voltage ratings and that all connections are correct.

Certifications & Compliance:
  • UL & cUL are listed for these capacitors.

Specs

–
Voltage:

440/370V

Type:

Capacitor

MFD:

30/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 30/5 MFD Round Run Capacitor (440/370V)
30/5 MFD Round Run Capacitor (440/370V)
SKU: 12781
(18)
440/370V
30/5
Round
30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-305
440/370V
30/5
Round

You May Also Need

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Easy lookup and replacement

Easy matchup to swap out for bad capacitor.
JT
Wimauma, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had to have this

This was the exact one I had to replace and it has been holding up fine.
#!@
Champaign Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping, Great Service

I was in a pinch without A/C in the middle of summer. Supply House had the exact part I needed in stock and shipped quickly. I was back up and running in no time.
Magnus
Westerb Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good capacitor

It's a capacitor, what more can I say. Not much to get excited about. Very easy to install, great price. Reliable brand.
Servicetech
Cleveland, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Wow!!

It's just what I needed! The part came in less than 24 hrs!!! Awesome!!!!
Rocky
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Good product, fast delivery
Jim
Hollywood, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

On time and got everthing i ordered
Charlie
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Run Capacitor

Repaired AC unit. works great.
JC
Tigard, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No air-conditioning is not a cool idea

I thought the capacitor was the problem with my heat pump. It turned out not to be but now ihave a new one anyway installed. This was the problem last time. The quality is good and I'm happy. I'm keeping the old one as a spare, the price was very good too, anyway I will go yo you next time I have a problem part for replacing it thank you
Russ
Canby, oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, it's my life saver in the summer

I buy it cause every two years are so , my AC burns it out , so instead of calling an hvac co. I installed it myself, thanks
Tee
N.J
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy