Shop Resideo Sale
Main product image of 40/10 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/10 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12798
Rating:
(3)
Q&A:
(0)
40/10 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$13.50 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
MFD: 
40/10
30/7.520/540/1025/530/535/540/530/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/10 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
4.375" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
MFD:

40/10

Voltage:

440/370V

Type:

Capacitor

Shape:

Round

Width (Inches):

2"

Height (Inches):

4.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/10 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD4510
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast and affordable

The capacitor worked as it should, the price was great, fast shipment and performed as it should.
CMR
Glendale , Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from you guys always

Received item fast
Reggie
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer service was Excellent, good product & I received my

Customer service was excellent, Good product and I receive my product next day
Abdul
Baltimore Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy