Apply to be a TradeMaster!
Main product image of 9 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
Magnifying glass
Hover image to zoom

9 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)

Brand:
Jard
SKU:
15411
Rating:
(13)
Q&A:
(2)
9 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
Magnifying glass
Hover image to zoom
$51.13 each
In Stock
In Stock
Get 22 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115V
Product Highlight: Wattage
9 Watts
Product Highlight: Rotation
CW

Description

SOS Multi-Horsepower Direct Drive Blower Motors

Jard Unit Bearing Cast Iron Motors are used on refrigerators, freezers, food & beverage coolers, vending machines, display cases, and many other fan duty applications.

Features:
  • Cast iron construction
  • Universal mount
  • Mounting screws included
  • individually boxed
  • UL recognized

Specs

Material:

Cast Iron

Voltage:

115V

Wattage:

9

Rotation:

CW

Product Type:

Unit Bearing Motor

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of 9 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
9 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
SKU: 15411
(13)
115V
9

You May Also Need

6 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
SKU: 15311-MARS
MARS

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

I would buy this part again

Decent little motor. It works like it should. Delivery was very quick.
Ed
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend!

Great product and price point, easy install. My beverage cooler works great again and runs quiet. Fast shipping, would highly recommend this product and this company!
Aaron Q.
La Verne, CA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a good price

Got a great 9 watt motor at a very good price shipped quickly.
Fernie
El Paso
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend this motor.

Bought this to replace bad condenser fan motor for a vending machine. Manufacturer of vending machine wanted $110, when this was a direct replacement. Works great will buy again if I run into another one. Thank SupplyHouse
Factory Cut
ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy install. Fast delivery.
JD
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price!

Works as expected. Fast shipping. Second order with no problems..
Daniel
Olivet Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Arrived quickly! Will be a repeat customer.
Working man
Olivet, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bought these motors previously,,no problems

these work great ,,great price also
dave
western pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast delivery easy insall

It was exactly what I ordered. Came in a couple days, works great, good price and easy to install.
Timothy
Menifee, Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product low price

exclent service
ber
ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Whats the rpm on this motor

Asked by Service tech 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello, The RPM is listed as 1550.

Was this review helpful to you?

Q: Does it come with a power cord?

Asked by michael 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit comes with wire leads.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy