Apply to be a TradeMaster!
Main product image of Jard 2 Pole Definite Purpose Contactor (30A, 24V)
Magnifying glass
Hover image to zoom

Jard 2 Pole Definite Purpose Contactor (30A, 24V)

Brand:
Jard
SKU:
17321
Rating:
(10)
Q&A:
(2)
Jard 2 Pole Definite Purpose Contactor (30A, 24V)
Magnifying glass
Hover image to zoom
$18.91 each
In Stock
In Stock
Get 42 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–
Jard Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. These contactors contain a universal mounting base which gives them the capability of replacing most contactor brands.
Power connections can be made with either screws and quick connects, or lugs and quick connects depending on the style.
Features:
  • Screw terminals with quick connects
  • UL
  • CSA
  • Full Load Amperage: 30 Amps
  • Resistive Amperage: 40 Amps

Specs

–
Poles:

2

Type:

Contactor

Amperage:

30

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of Jard 2 Pole Definite Purpose Contactor (30A, 24V)
Jard 2 Pole Definite Purpose Contactor (30A, 24V)
SKU: 17321
(10)
30
240v

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Worked like a champ!

Exact fitment
Jack
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came in handy.

When we have wet weather ants are prone to climb conduit. If the A/C fails I always look here for the cause. Thank you Supply House!
Johnnny
St. Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great!

This contactor fix & functioned as good as OEM.
George
Taylor PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Small and easy install, good product.
Pat
Edison NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great service and product
Jim
New Bern N C
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contactor

Works well glad i found it here. Highly recommended. Great price. Will buy more as needed
Ben
New orlean
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Good quality!
Andy
Fort Lauderdale, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect match

This product is compatible with C147094P05-P10; however, there are two different versions: the JARD 17321 with screws, and the JARD 17325 with lugs. Make sure you are getting the correct one for your equipment.
Ed
Prince Frederick, Maryland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Contactors!

They are good quality contactors and would recommend to anyone.
Sosa74
Providence, RI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

working good so far.

Used this contactor to replace a Furnas brand one of similar specs out of my mid 80's RUUD a/c unit. As far as I can tell it was the original contactor. Not sure that this one will last 30 years like the last one but for the price, I can't complain. Works great so far.
Jason I
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the coil current for this contactor?

Asked by ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

24VAC coil.

Was this review helpful to you?

Q: are they made in USA?

Asked by ATU Product Manager 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

All of the Jard contactors are made in China.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy