Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" PVC Slip Joint Tailpiece, P37022
Magnifying glass
Hover image to zoom

1-1/2" x 12" PVC Slip Joint Tailpiece, P37022

SKU:
P37022
Rating:
(0)
Q&A:
(0)
1-1/2" x 12" PVC Slip Joint Tailpiece, P37022
Magnifying glass
Hover image to zoom
$4.10 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/2" x 12" PVC Slip Joint Tailpiece

Specs

–
Type:

Extension Tube

Material:

PVC

Size:

1-1/2"

Connection Type:

Slip-Joint

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Connection Type
Length (Inches)
Extension Tube
PVC
1-1/2"
Slip-Joint
12"
Extension Tube
PVC
1-1/2"
Slip-Joint
12"

You May Also Need

1-1/2" PVC P-Trap
SKU: P37002
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy