Apply to be a TradeMaster!
Main product image of 1-1/2" White Plastic Direct Connect Disposer Kit w/ 16" Adjustable Arm
Magnifying glass
Hover image to zoom

1-1/2" White Plastic Direct Connect Disposer Kit w/ 16" Adjustable Arm

SKU:
P37035
Rating:
(0)
Q&A:
(0)
1-1/2" White Plastic Direct Connect Disposer Kit w/ 16" Adjustable Arm
Magnifying glass
Hover image to zoom
$8.51 each
In Stock
In Stock
Get 34 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Color
White
Product Highlight: Connection Type
Direct Connect Connection

Description

  • Constructed of white plastic for impact resistance
  • Telescoping arm adjusts up to 16"
  • Includes poly washers & wing nuts
  • Includes disposer washer
  • 6" Tailpiece
  • Direct connection
  • UPC listed
  • cUPC listed

Specs

Type:

Disposer Kit

Material:

Plastic

Size:

1-1/2"

Length (Inches):

16"

Color:

White

Connection Type:

Direct Connect

Approvals:

cUPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Color
CURRENT ITEM
Product Image of 1-1/2" White Plastic Direct Connect Disposer Kit w/ 16" Adjustable Arm
1-1/2" White Plastic Direct Connect Disposer Kit w/ 16" Adjustable Arm
SKU: P37035
Disposer Kit
Plastic
1-1/2"
16"
White
Bluefin
Disposer Kit
Plastic
1-1/2"
16"
White

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy