The Day Savers – A National Tradesmen Day Contest
Main product image of 11-in-1 Magnetic Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

11-in-1 Magnetic Screwdriver/Nut Driver

SKU:
32500MAG
Rating:
(1)
Q&A:
(0)
11-in-1 Magnetic Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 10 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8", 1/4", 5/16", 3/16"
Product Highlight: Bit Type
Square #2, Square #1, Torx T15, Nut Driver, Phillips #1, Phillips #2, Torx T10, Slotted
Product Highlight: Length (Inches)
7-1/4" Length

Description

The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful rare earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier.

Product Features
  • Integrated screwdriver / nut driver magnetic barrel holds 8 popular tips and converts to 3 nut driver sizes
  • Strong, rare earth magnets securely hold bits and fasteners
  • Industrial strength heat treated bits
  • Interchangeable shaft for quick and easy switch out
  • Cushion-Grip handle for greater torque and comfort
  • Includes tips: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX®, and #1 and #2 square recess
  • Blast-finished bit tips provide a firm hold and reduce cam-out
Product Specifications
  • Application: Fastening Screws, Nuts and Bolts
  • Special Features: Rare Earth Magnet in Lower Barrel
  • Nut Driver Sizes: 3/8'', 5/16'', 1/4''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (0.6 cm), 3/16'' (0.5 cm)
  • Square Bits: #1, #2
  • TORX® Bits: T10, T15
  • Magnetic: Yes
  • Bit Retention: Magnetic
  • Material: Chrome Plated Carbon Steel
  • Insulated: No
  • Handle Type: Cushion Grip
  • Handle Material: Plastic and Rubber
  • Handle Color: Yellow/Black
  • Type: Multi-bit Screwdriver

Specs

Product Type:

Screwdriver

Nut Driver

Length (Inches):

7-1/4"

Size:

3/8"

1/4"

5/16"

3/16"

Bit Type:

Square #2

Square #1

Torx T15

Nut Driver

Phillips #1

Phillips #2

Torx T10

Slotted

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

11-in-1 Multi-Bit Screwdriver/Nut Driver
SKU: 32500-KLEIN
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Works great
Bubba
Oxford ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy