Apply to be a TradeMaster!
Main product image of 2-in-1 Nut Driver, Hex Head, 1/4" and 5/16"
Magnifying glass
Hover image to zoom

2-in-1 Nut Driver, Hex Head, 1/4" and 5/16"

SKU:
65064
Rating:
(1)
Q&A:
(0)
2-in-1 Nut Driver, Hex Head, 1/4" and 5/16"
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Length (Inches)
8" Length

Description

–
Product Features

  • 1/4-Inch and 5/16-Inch six-point hex nut drivers
  • Powerful magnets for maximum fastener-retention
  • Solid build quality - feels like a conventional nut driver
  • Color coded bands for easy identification
  • Wrench-assist to help remove stubborn fasteners

Specs

–
Product Type:

Nut Driver

Hex Driver

Length (Inches):

8"

Size:

5/16"

1/4"

Shaft Length:

3-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

6-in-1 Multi-Bit Extended Reach Screwdriver/Nut Driver
SKU: 32559
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, would recommend this product.

Works great.
Penn Integrity
Lehigh Valley, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy