The Day Savers – A National Tradesmen Day Contest
Main product image of 18,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)

Brand:
LG
SKU:
LSN181HSV5
Rating:
(1)
Q&A:
(0)
18,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN181HSV5 has been discontinued
Discontinued June 23, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU, R-32, 23 SEER2 Multi F Wall Mounted High Efficiency Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAB181A
(0)
Order by 6PM, receive 10 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
21600 BTUs
Product Highlight: Liquid Line
3/8" (Single Zone), 1/4" (Multi Zone)
Product Highlight: Suction Line
1/2" (Multi Zone), 5/8" (Single Zone) SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (LSU180HSV5) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Please see warranty information below.

***Note: The LSN180HSV5 requires different sized line sets of liquid line and suction line when used as a single zone or a multi zone.
Single Zone:
  • Liquid Line: 3/8"
  • Suction Line: 5/8"

Multi-Zone:
  • Liquid Line: 1/4"
  • Suction Line: 1/2"

Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Features:
  • Inverter (Variable speed compressor)
  • Energy saving
  • R-410A Refrigerant
  • Gold Fin Anti-corrosion
  • Self-cleaning indoor coil
  • Cooling/Heating/Fan mode
  • Jet cool/Jet heat
  • Chaos Wind
  • 4-Way Auto Swing
  • Sleep mode
  • Auto restart
  • Auto Changeover
  • Built-in low ambient standard, down to 14ºF (cooling mode)
  • 24-Hour on/off timer
  • Condensate sensor connection
  • Cooling only function
  • AC Smart module
  • 3M HAF filter
Optional Accessories:
  • Model#:PREMTB10U ­­­ (LG Programmable Thermostat)
  • Model # : PMNFP14A0 ­­­ (PI-485)
  • Model # : ZLABGP02A ­­­ (Low ambient wind baffle kit - cooling down to 0ºF)
  • Model # : PQDSNGMC1 ­­­ (Dry Contact for Third Party Thermostat)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

98'

Product Type:

Indoor Unit

Heating Capacity (BTU):

21600

Cooling Capacity (BTU):

18000

Energy Star Rated:

Yes

Number of Zones:

1

Dehumidification (Pts/Hr):

5.5

Application:

Cooling

Refrigerant Type:

R-410A

Fan Speeds:

6/6/6

Modes:

Fan

Dehumidification

Cooling

Heating

Auto Sleep

Air Circulation (CFM H/M/L):

572/501/434

Voltage:

208/230V

Indoor dB(A):

37/33/28

Liquid Line:

3/8" (Single Zone)

1/4" (Multi Zone)

Suction Line:

1/2" (Multi Zone)

5/8" (Single Zone)

Connection Type:

Flare

Indoor Weight:

32 lbs

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Indoor Dimensions (H x W x D):

12-13/16" x 40-9/16" x 9-13/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Heating Capacity (BTU)
Cooling Capacity (BTU)
Number of Zones
Refrigerant Type
CURRENT ITEM
Product Image of 18,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
18,000 BTU, R-410A, Ductless Standard Multi F Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Indoor Unit)
SKU: LSN181HSV5
(1)
Indoor Unit
21600
18000
1
R-410A

You May Also Need

33 Replacement Parts

Link, MFF62923201
SKU: MFF62923201
LG
Air Filter, MDJ64344607
SKU: MDJ64344607
LG
Cover, MCK68484801
SKU: MCK68484801
LG
Guide, MEA64890302
SKU: MEA64890302
LG
Cover, MCK69546601
SKU: MCK69546601
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again, but with thorough inspection 1st.

Works great, but, Unit came with a crack in the front panel. We were desperate to get the unit installed. We installed it with the defect anyway.
Customer
Somerset, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?