Apply to be a TradeMaster!
Main product image of 4" Brown Plastic Preferred Hood Wall Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom

4" Brown Plastic Preferred Hood Wall Vent w/ Tail Pipe

SKU:
224B
Rating:
(1)
Q&A:
(0)
4" Brown Plastic Preferred Hood Wall Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom
$6.30 each
In Stock
In Stock
Get 49 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

Note: Size shown indicates the Duct Size of this product.

Includes:
  • 1 - preferred hood vent w/ tail pipe
  • 1 - removable screen
  • 1 - trim plate


Note: Image does not reflect actual color of product.

Specs

Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Color
CURRENT ITEM
Product Image of 4" Brown Plastic Preferred Hood Wall Vent w/ Tail Pipe
4" Brown Plastic Preferred Hood Wall Vent w/ Tail Pipe
SKU: 224B
(1)
4"
Plastic
Brown

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I will not buy this products again

It looks good overall, but the grate that covers the exit and keeps rodents, snakes, and other critters out is missing. So, does it work? Yes, but I can't install either item due to the missing parts. As a result, it's repurposed junk that I can't use.
none
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy