Apply to be a TradeMaster!
Main product image of 6" White Plastic Wall Cap
Magnifying glass
Hover image to zoom

6" White Plastic Wall Cap

SKU:
351W
Rating:
(6)
Q&A:
(1)
6" White Plastic Wall Cap
Magnifying glass
Hover image to zoom
$22.29 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Spring controlled damper
  • Removable screen

Note: Image does not reflect actual color of product.

Specs

–
Product Type:

Wall Cap

Size:

6"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

4" White Plastic Under Eave Vent
SKU: 143W
Lambro Industries

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would recommend this product.

The 6" plastic wall cap was as expected. The plastic is heavy duty, and the spring-loaded cap works just fine. Also, I received the product as advertised.
Mike
Belfair, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would but this product again

product worked great
scott
Niceville fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A REGULAR BUY

This item is used to vent range hoods. Our contractors prefer the white plastic ones!
lou225
North Canton Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for the price

Used as an wall vent installed easy,cheaper then other metal type and should never rust.
JAS
East Tn.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what was shown

The product shown is the product sent. perfect fit. AND....very happy that the product came in so quickly.
mkatzass
westbrook, ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would recommend this produce again

Fast service and reasonable price.
CECE
Dover Delaware
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a stub of 6" galvanized pipe protruding from the back? If so how long is it?

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 6" connection extends approx. 1.25"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy