Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Hand Tools
Drivers & Keys
Screwdrivers
9-in-1 Screwdriver
Brand:
Lenox
SKU:
23932
Rating:
(3)
Q&A:
(0)
Hover image to zoom
23932 has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.
This item replaces:
LXHT68000
Suggested Alternative:
9-in-1 Multi-Bit Screwdriver
Brand:
Lenox
SKU:
LXHT68000
(3)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3/8", 1/4", 5/16", 3/16"
Phillips #2, Phillips #1, Square #3, Nutsetter, Square #2, Hex, Slotted
Description
–
COMFORTABLE GRIP
Slip-resistant ergonomic grip for maximum torque
REDUCED STRIPPING
25% thicker nut driver for longer life
Specs
–
Product Type:
Screwdriver
Size:
3/8"
1/4"
5/16"
3/16"
Bit Type:
Phillips #2
Phillips #1
Square #3
Nutsetter
Square #2
Hex
Slotted
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
T-5 T-Stripper Wire Strippers (Solid 10-18, Stranded 12-20)
SKU:
45-120
Ideal
Fastback Folding Utility Knife
SKU:
48-22-1501
Milwaukee
4-in-1 Electronics Screwdriver with Rotating Cap, Phillips, Slotted Bits
SKU:
32581
Klein Tools
1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (2-3/4" Long)
SKU:
MSHLC
Malco
1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
SKU:
MSHC
Malco
Tongue and Groove Set (3pc)
SKU:
GS-3
Channellock
6" & 10" Adjustable Wrench Set (2 Pc.)
SKU:
48-22-7400
Milwaukee
Cleanout Plug Wrench
SKU:
4567-PASCO
Pasco
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing
1-3
of
3
reviews
Sort: Most Recent
Yes 👍
The best for my hands
BRAVUZ HVAC
New Jersey
3 years ago
Was this review helpful to you?
1
0
Flag this review
Great multi use screwdriver
Lots of options in one tidy tool,
Handy man
Boston
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
All you need
Only screwdriver I ever need for plumbing, durable and comfortable. As long as you don't lose any bits there great.
Gage
NH
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video