Apply to be a TradeMaster!
Main product image of 1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (2-3/4" Long)
Magnifying glass
Hover image to zoom

1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (2-3/4" Long)

Brand:
Malco
SKU:
MSHLC
Rating:
(4)
Q&A:
(0)
1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (2-3/4" Long)
Magnifying glass
Hover image to zoom
$10.54 each
In Stock
In Stock
Get 74 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Length (Inches)
2-3/4" Length

Description

–
C-RHEX ™ This Double-Duty chuck driver with “Easy Clean Magnet,” ensures that 1/4 in. & 5/16 in. hex drivers are always a flip away. With single piece strength and an indestructible magnet, it’s the Perfect System when paired with Legendary Malco Zip-in® and Bit-Tip® screws

Specs

–
Product Type:

Hex Driver

Size:

5/16"

1/4"

Length (Inches):

2-3/4"

Shaft Length:

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very handy!

Having these two common sizes handy on the same tool is great!
mehill11
Albany, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A better product

This one is better than other ones on the market
Eric
Sugar Land, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a bad copy

This nutsetter looks just like another brand that I have used but this one has a spring loaded ball to retain the hex driver onto the shaft. While at 1st, I thought this would be an improvement, it is too hard to pull the tip from the shaft. I've lubed it, worked it... Still a struggle to get it off each time. I'll throw this one in the spare tools bin and buy a different one.
Don
Hershey, PA
6 years ago
Was this review helpful to you?

Convenient

2 in 1 makes the job go smoothly
Ed
Birmingham
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy