Apply to be a TradeMaster!
Main product image of CDU800 1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

CDU800 1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
56270-WYN3
Rating:
(8)
Q&A:
(0)
CDU800 1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
$197.99 each
In Stock
In Stock
Get 14 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
4500 GPH
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 5100 Gallons Per Hour; 3840 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 1/3 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • UL agency approved
  • 3 Year Limited Warranty

Specs

–
Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Amperage:

3.8

Flow at 5 FT Head:

4500 GPH

Flow at 10 FT Head:

3840 GPH

Flow at 15 FT Head:

3060 GPH

Flow at 20 FT Head:

2040 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

18.5 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Flow at 5 FT Head
Cord Length
Voltage
Automatic
1/2
67 GPM
20'
115V

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Pump it up!

I had to buy two of these for my house recently. My sump went out, then my septic lift station pump. Relative to the other pumps, this is the right price for a cast iron housing rather than a cheap plastic housing pump. The true test is the longevity of these pump. In looking at the spec sheet, these come with a 3 year warranty but are rated for a 6 year life expectancy. This is not specific to these pumps, just the nature of it. Even pumps with the longer warranty typically have a 6 year life expectancy. So this one is a good value for what you get, IMHO.
Keeping it Running
Cleveland , OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good rig

If you're being a cheapo like us and dropping it in a 5 gal pail, it has a nice guard to keep the float from sliding on the outside of the bucket and impeding movement. We have four of them installed and running, the oldest is two years, working hard daily. Lifts 12 feet without issue.
Stevie J
Dover NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Good thing I installed this when I did works flawlessly during our spring flooding!
shawn
MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and powerful

This pump does everything a sump pump is supposed to do.
Bruced4
Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top inlet

I really hope the top inlet extends the life of this pump. I've had to replace a couple others. The pump has been working for a couple months - too early to tell. The float mechanism seems to be robust.
MLB
Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CDU800 1/2 hp Sump Pump

It is a workhorse. Works as expected, hope it works for years.
RayK
Randolph, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality pump for the cost

Replaced a local big box store sump pump with this one. This pump is faster and quieter. With the wet year we have had in PA, this cycles every few minutes and to date I have not had one issue - literature says tested to 1,000,000 cycles. We'll see.....
Customer 1
South Central PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice pump

On the recommendation of a friend, I replaced a new, noisy, clunky, clicky, watery sounding big box store pump with this Wayne pump. The difference was remarkable. This is a fast, efficient, very quiet pump. I can barely hear it run. Jury is still out on durability as it has only been in place for a month.
customer 1
South Central Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy