Apply to be a TradeMaster!
Main product image of 10EN-CBM 1/2 HP, 67 GPM - Bronze Manual Submersible Sump Pump, 10ft power cord
Magnifying glass
Hover image to zoom

10EN-CBM 1/2 HP, 67 GPM - Bronze Manual Submersible Sump Pump, 10ft power cord

SKU:
511341
Rating:
(1)
Q&A:
(0)
10EN-CBM 1/2 HP, 67 GPM - Bronze Manual Submersible Sump Pump, 10ft power cord
Magnifying glass
Hover image to zoom
511341 has been discontinued
Discontinued May 4, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
8 Amps

Description

Applications:

Little Giant 10EN-CBM and 10EN-CBA Series Sump/Effluent Pumps are rated for continuous duty use in dewatering and light effluent applications. Features:

  • 1/2 hp PSC motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends the life of the pump
  • Cast bronze housing with polypropylene base
  • Brass screws, stainless steel bolts and handle
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Upper and lower sintered sleeve bearings
  • 1-1/2" FNPT discharge
  • Handles liquid and solid waste materials up to 1/2" diameter
  • Integral snap action float switch
  • On Level 7" - 10"
  • Off Level 2" - 5"
  • Two year warranty
  • Fully submersible
  • Specs

    Type:

    Manual

    Horse Power:

    1/2

    Application:

    Plumbing

    Voltage:

    115V

    Amperage:

    8

    Wattage:

    850

    Flow at 5 FT Head:

    67 GPM

    Flow at 10 FT Head:

    61 GPM

    Flow at 15 FT Head:

    50 GPM

    Shutoff Head (ft.):

    30'

    Approvals:

    UL/CSA

    Max Pressure (PSI):

    13

    Dimensions:

    10.3"H x 9.3"L x 8.6"W

    Weight (lbs):

    27 lbs

    Discharge:

    1-1/2" FNPT

    Cord Length:

    10'

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    Compare Similar Products

    Brand
    Type
    Horse Power
    Application
    Voltage
    Flow at 5 FT Head
    CURRENT ITEM
    Product Image of 10EN-CBM 1/2 HP, 67 GPM - Bronze Manual Submersible Sump Pump, 10ft power cord
    10EN-CBM 1/2 HP, 67 GPM - Bronze Manual Submersible Sump Pump, 10ft power cord
    SKU: 511341
    (1)
    Manual
    1/2
    Plumbing
    115V
    67 GPM

    You May Also Need

    Product Reviews

    3 out of 1 review
    3
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    How's this a replacment for 12 CBM

    This was listed as direct replacement for 12-cbm but it's 16 gpm less!
    What?
    Raleigh, NC
    12 years ago
    Was this review helpful to you?