Shop Resideo Sale
Main product image of 5.5" Multi Horsepower Motor (1/8 - 1/3 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom

5.5" Multi Horsepower Motor (1/8 - 1/3 HP, 208-230V, 825 RPM)

Brand:
MARS
SKU:
10459-MARS
Rating:
(4)
Q&A:
(0)
5.5" Multi Horsepower Motor (1/8 - 1/3 HP, 208-230V, 825 RPM)
Magnifying glass
Hover image to zoom
$191.05 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3, 1/8 HP

Description

–
MARS multi-horsepower condenser fan motors are ideal for truck stock. Three 1075 RPM models cover 208-230 volt applications from 1/6 to 1/2 HP.

Features:
  • Rheem mounting holes w/screws installed
  • Thru bolt or band mounting
  • Water slinger on shaft
  • Air conditioning or heat pump duty

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

–
Horse Power:

1/3

1/8

RPM:

825

Voltage:

208/230V

Bearings:

Ball

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Loud Grinding

I bought this elsewhere and it made such a Loud grinding noise that I swapped it out. The 2nd one was quiet at 1st but made the same sound after a few hours, just not as loud. Both got so hot you could not touch them. The fan blade shot off and broke the last one's threaded studs. I bought a packard and it's like original or quieter
Pauls70
Al
2 years ago
Was this review helpful to you?

Order received next day

I appreciate you getting the motor I ordered for my AC to me the next day. Excellent work! Don
Don
Livingston, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

this motor is much cheaper then the brand name motors it does exactly the same job so for this price i will continue to buy again
mike
new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product. fast shipping.

great product. fast shipping.
kimball
ave maria, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy