The Day Savers – A National Tradesmen Day Contest
Main product image of 5.5" Multi Horsepower Direct Drive Blower Motor (1/6 - 1/2 HP, 230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Multi Horsepower Direct Drive Blower Motor (1/6 - 1/2 HP, 230V, 1075 RPM)

Brand:
MARS
SKU:
10464
Rating:
(4)
Q&A:
(0)
5.5" Multi Horsepower Direct Drive Blower Motor (1/6 - 1/2 HP, 230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$142.78 each
In Stock
In Stock
Get 104 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/2 HP

Description

MARS multi-horsepower direct drive blower motors are ideal for truck stock. Four models cover both 115 volt and 208-230 volt applications from 1/6 through 3/4 HP. All MARS multi-horsepower motors feature Rheem shell mounting holes.

Features:
  • Rheem mounting holes
  • Reversible rotation
  • 2-1/4 inch resilient rings

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Thermal overload protected

Specs

Horse Power:

1/6

1/2

RPM:

1075

Voltage:

230V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" Multi Horsepower Direct Drive Blower Motor (1/6 - 1/2 HP, 230V, 1075 RPM)
5.5" Multi Horsepower Direct Drive Blower Motor (1/6 - 1/2 HP, 230V, 1075 RPM)
SKU: 10464
(4)
Motor, Blower, 1/2-1/6HP, 1075, 115, 01-0699
SKU: 01-0699

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great universal blower motor

Great motor at affordable price. Will buy again
2871Mike
Eastern Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for OEM

Installed and working for past 3 weeks. Will buy again.
JJ
Fort Worth t
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery

This product work great for my application!
SWFL Ac Man
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Fast shipping, good proce
Ray
Southern Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy