Shop Resideo Sale
Main product image of 40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD4075
Rating:
(5)
Q&A:
(0)
40/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.21 each
In Stock
In Stock
Get 30 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
40/7.5
10/1020/1525/1525/1025/7.515/530/7.535/7.515/420/540/7.525/530/535/530/440/535/430/335/340/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/7.5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
40/7.5
Round

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

great product

bought for truck stock, great replacement part.
gaboy
senoia ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service. Received as promised

Was a small purchase. Got what I ordered. And nice
Shikhar
OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best prices on the web

Item recieved immediately. The description was spot on. Will buy again.
JC DIY
Temecula
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonder Capacitor Experience

Replacement cap for church AC, Original cap was old and blew during high heat and usage. Placed order on Thursday and it was delivered on Saturday. AC was operational on Sunday. Very quick and unexpectedly delivered on Saturday via UPS- yeah! The capacitor video available via website is absolutely fantastic.
EEngTom
Southwestern Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service & great price

I ordered this capacitor so I can replace it myself in the A/C next time. It blows once a year. Price is about one fourth the competitors and one fifth what the A/C man charges. Ordered filled and delivered very quickly.
Red
Centerville, Iowa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy